ECCVH200R - 2P 200A 25KAIC N3R Enclosed CB CCVH2200/Ecc225r

Eaton

  • $784.07 (Each)
  • $784.07 (Each)

In-Stock: 16 available locally (Tulsa, OK) (change location)
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
ECCVH200R
Manufacturer
Eaton
Manufacturer's Part Number
ECCVH200R
Description
2P 200A 25KAIC N3R Enclosed CB CCVH2200/Ecc225r
Enclosed Circuit Breaker, Eccvh Series, 200 A, 240 V Ac, 2 Phases, 5.5 In Height, 9.5 In Width, 17 LB
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Molded Case Breakers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685934853 / 00786685934853
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$784.07 (Each)
Stock Availability
Tulsa
16 (Check another store)
All Stores
4,428
Resources
Images
 
 
ECCVH200R - Small Image
 
ECCVH200R - Large Image
 
ECCVH200R - Large Image
 
ECCVH200R - Large Image
 
ECCVH200R - Large Image
 
ECCVH200R - Large Image
 
ECCVH200R - Large Image
 
ECCVH200R - Large Image
 
ECCVH200R - Large Image
Specifications Sheets
 
 
ECCVH200R - Specification Sheet
Attachments
 
 
ECCVH200R - Specification Sheet
Brochures
 
 
ECCVH200R - Brochure
Other Links
 
 
ECCVH200R - Other
 
ECCVH200R - Other
 
ECCVH200R - Other
 
ECCVH200R - Other
 
ECCVH200R - Other
 
ECCVH200R - Other
 
ECCVH200R - Other
 
ECCVH200R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
240 V ac
interrupt rating
25 kAIC
Number of Phases
2
amperage rating
200
Dimensions and Weight
Height
5.5 in
Width
9.5 in
Depth
25
Descriptions
Product Type
Enclosed Circuit Breaker
Long Description
Enclosed Circuit Breaker, ECCVH Series, 200 A, 240 V ac, 2 Phases, 5.5 in Height, 9.5 in Width, 17 lb
Short Description
Enclosed Circuit Breaker, 2P, 200A, 25 kaic
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Description
2P 200A 25KAIC N3R ENCLOSED CB CCVH2200/ECC225R
extra long description
ETN ECCVH200R 2P 200A 25KAIC N3R EN
Additional Information
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
series
ECCVH
Manufacturers Part Number
ECCVH200R
GTIN
00786685934853
UPC
786685934853
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Tenant main breaker
Packaging
Weight
17 lb
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,CSA Std. C22.2 No. 5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,428

Location search:

* All prices subject to change.

Begin Live Chat