ECCVH150R - 2P 150A 25KAIC N3R Enclosed CB CCVH2150/Ecc225r

Eaton

  • $973.94 (Each)
  • $973.94 (Each)

In-Stock: 2 available locally (Conroe, TX) ( change location)
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
ECCVH150R
Manufacturer
Eaton
Manufacturer's Part Number
ECCVH150R
Description
2P 150A 25KAIC N3R Enclosed CB CCVH2150/Ecc225r
Enclosed Circuit Breaker, 150 A Current Rating, 138.1 MM;5.44 In Depth, 23.68 In;601.7 MM Height, 25 Ka Interrupt Rating, Ecc Series, Wire Terminal Terminal Connection Type, 240 V Ac Voltage Rating, 236.5 MM;9.31 In Width, #4 to 4/0 Awg Wire Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685934846 / 00786685934846
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$973.94 (Each)
Stock Availability
Conroe
2 (Check another store)
Houston RDC
182
All Stores
363
Resources
Other Links
 
 
ECCVH150R - Other
 
ECCVH150R - Other
 
ECCVH150R - Other
 
ECCVH150R - Other
 
ECCVH150R - Other
 
ECCVH150R - Other
 
ECCVH150R - Other
Specifications Sheets
 
 
ECCVH150R - Specification Sheet
Images
 
 
ECCVH150R - Small Image
 
ECCVH150R - Large Image
 
ECCVH150R - Large Image
 
ECCVH150R - Large Image
 
ECCVH150R - Large Image
 
ECCVH150R - Large Image
 
ECCVH150R - Large Image
 
ECCVH150R - Large Image
 
ECCVH150R - Large Image
360 Images
 
 
ECCVH150R - 360 Image
Brochures
 
 
ECCVH150R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
150
Current Rating
150 A
Interrupt Rating
25 kA
Voltage Rating
240 V ac
Wire Size
#4 to 4/0 AWG
Dimensions and Weight
Depth
5.44 in;138.1 mm
Height
23.68 in;601.7 mm
Width
9.31 in;236.5 mm
Descriptions
Description
2P 150A 25KAIC N3R ENCLOSED CB CCVH2150/ECC225R
Extra Long Description
ETN ECCVH150R 2P 150A 25KAIC N3R EN
Features
Eaton enclosed breakers offer all the advantages of circuit breakers packed in an enclosure for 240 Vac applications and include a wide range of accessories.
Long Description
Enclosed Circuit Breaker, 150 A Current Rating, 138.1 mm;5.44 in Depth, 23.68 in;601.7 mm Height, 25 kA Interrupt Rating, ECC Series, Wire Terminal Terminal Connection Type, 240 V ac Voltage Rating, 236.5 mm;9.31 in Width, #4 to 4/0 AWG Wire Size
Product Type
Enclosed Circuit Breaker
Short Description
Enclosed Circuit Breaker ECC Series, 150 A, 240 V ac
Special Features
Enclosed circuit breaker
Additional Information
Terminal Connection Type
Wire Terminal
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECCVH150R
Series
ECC
GTIN
00786685934846
UPC
786685934846
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Enclosed circuit breaker
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Other
Standard
UL 489,CSA Std. C22.2 No. 5
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat