DS300H2 - 3" Type 3R Plate Type Hub For DG DH DT Through 200

Eaton

  • $96.81 (Each)
  • $96.81 (Each)

  • $484.05 (Per 5)

In-Stock: 1 available locally (Hereford, TX) (change location)
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
DS300H2
Manufacturer
Eaton
Manufacturer's Part Number
DS300H2
Description
3" Type 3R Plate Type Hub For DG DH DT Through 200
Rainproof Conduit Hub, 4.25 In Overall Length, 4.25 In Overall Width, 2 In Overall Height, 0.58 LB
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113342276 / 00782113342276
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.81 (Each)
Standard Packaging
$484.05 (Per 5)
Stock Availability
Hereford
1 (Check another store)
Amarillo
1
All Stores
459
Resources
Images
 
 
DS300H2 - Small Image
 
DS300H2 - Large Image
 
DS300H2 - Large Image
 
DS300H2 - Large Image
 
DS300H2 - Video
Specifications Sheets
 
 
DS300H2 - Specification Sheet
Attachments
 
 
DS300H2 - Specification Sheet
Brochures
 
 
DS300H2 - Brochure
Other Links
 
 
DS300H2 - Other
 
DS300H2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
4.25 in
Size
3/4 in
Descriptions
Product Type
Rainproof Conduit Hub
Long Description
Rainproof Conduit Hub, 4.25 in Overall Length, 4.25 in Overall Width, 2 in Overall Height, 0.58 lb
Short Description
3" Rainproof Conduit Hub
extra long description
ETN DS300H2 3" N3R Plate Hub DG, DH
Description
3" TYPE 3R PLATE TYPE HUB FOR DG DH DT THROUGH 200
Special Features
DS hub
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
accessory type
Rainproof Conduit Hub
for use with
MLO and MCB Loadcenters and CB Enclosures;CH8B150RF;CH8B200RF;General Duty;Heavy Duty;Double Throw Safety Switches Through 100A. for Use with RGDN and RFDN
Overall Width
4.25 in
Overall Height
2 in
package quantity
1 ct
Made in USA
yes
dimensions
4.2500 IN X 4.2500 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DS300H2
GTIN
00782113342276
UPC
782113342276
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
Accessory
Packaging
Weight
0.58 lb
Weight per each
0.58
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 459

Location search:
These alternate items can be purchased instead of DS300H2.
Jump To:

Cross Referenced

These items are similar to DS300H2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DS300H2 Eaton 00782113342276
1H620 WW GRAINGER n/a
B3.00 Schneider Electric 00785901587361
ECHV300 Siemens 00783643456051
CUHDS300H2 Eaton n/a
R1H300 Eaton 00786676201278
2CP40 WW GRAINGER n/a
B300 Schneider Electric 00785901615835
700CF220F Siemens n/a
HC300 Siemens n/a
HV300 Siemens n/a

* All prices subject to change.

Begin Live Chat