DS075H1 - 3/4" Type 3R Plate Type Hub For DG DH DT Through 1

Eaton

  • $35.69 (Each)
  • $35.69 (Each)

  • $356.90 (Per 10)

In-Stock: 8 available locally (Baytown, TX) (change location)
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
DS075H1
Manufacturer
Eaton
Manufacturer's Part Number
DS075H1
Description
3/4" Type 3R Plate Type Hub For DG DH DT Through 1
Eaton CH Loadcenter and Breaker Accessories - Rainproof Conduit/Plate Hub, Suitable For Mlo and MCB Loadcenters and CB Enclosures, Rainproof Conduit/Plate Type Hub -Group 1, Up to 100 A, Nema 3R, CH, 0.75 In
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113109916 / 00782113109916
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.69 (Each)
Carton
$356.90 (Per 10)
Stock Availability
Baytown
8 (Check another store)
Deer Park
10
All Stores
1,120
Resources
Images
 
 
DS075H1 - Small Image
 
DS075H1 - Large Image
 
DS075H1 - Large Image
 
DS075H1 - Video
Specifications Sheets
 
 
DS075H1 - Specification Sheet
Attachments
 
 
DS075H1 - Specification Sheet
Brochures
 
 
DS075H1 - Brochure
Other Links
 
 
DS075H1 - Other
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
3/4 in
Overall Length
2.75 in
Descriptions
Long Description
Rainproof Plate Hub, 2.75 in Overall Length, 3 in Overall Width, 1.25 in Overall Height, 0.2 lb
Special Features
Suitable for MLO and MCB loadcenters and CB enclosures
Short Description
Rainproof Plate Hub, For MLO and MCB Loadcenters and Cb Enclosures;Ch8b150rf;Ch8b200rf;General Duty;Heavy Duty;Double Throw Safety Switches Through 100a. for Use with Rgdn and Rfdn, 2.75 in L
Product Type
Rainproof Plate Hub
extra long description
ETN DS075H1 3/4" N3R Plate Hub DG,
Description
3/4" TYPE 3R PLATE TYPE HUB FOR DG DH DT THROUGH 1
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
dimensions
2.7500 IN X 3.0000 IN X 1.2500 IN
media
Yes
accessory type
Rainproof Plate Hub
for use with
MLO and MCB Loadcenters and CB Enclosures;CH8B150RF;CH8B200RF;General Duty;Heavy Duty;Double Throw Safety Switches Through 100A. for Use with RGDN and RFDN
Overall Width
3 in
Overall Height
1.25 in
package quantity
10 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DS075H1
GTIN
00782113109916
UPC
782113109916
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
CLASSIFIED BREAKERS
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
10
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,120

Location search:

* All prices subject to change.

Begin Live Chat