DPF221R - 30A/2P Air Conditioning Fusible Disconnect 240V Ne

Eaton

  • $78.96 (Each)
  • $78.96 (Each)

  • $789.60 (Per 10)

In-Stock: 19 available locally (Tulsa, OK) (change location)
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
DPF221R
Manufacturer
Eaton
Manufacturer's Part Number
DPF221R
Description
30A/2P Air Conditioning Fusible Disconnect 240V Ne
Air Conditioning Disconnect, Galvanized Steel (Enclosure) Material, Gray, 5.4 In Overall Length, 3.15 In Overall Width, 8.7 In Overall Height, 27 LB
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
A/C Disconnects
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782113926865 / 00782113926865
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.96 (Each)
Standard Packaging
$789.60 (Per 10)
Stock Availability
Tulsa
19 (Check another store)
All Stores
442
Resources
Images
 
 
DPF221R - Small Image
 
DPF221R - Large Image
 
DPF221R - Large Image
 
DPF221R - Large Image
 
DPF221R - Large Image
 
DPF221R - Large Image
Specifications Sheets
 
 
DPF221R - Specification Sheet
Attachments
 
 
DPF221R - Specification Sheet
Brochures
 
 
DPF221R - Brochure
Tech Bulletins
 
 
DPF221R - Tech Bulletin
Other Links
 
 
DPF221R - Other
 
DPF221R - Other
 
DPF221R - Other
 
DPF221R - Other
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
Galvanized Steel (Enclosure)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
5.4 in
Width
3.15
Depth
5.4
Height
8.7
Descriptions
Long Description
Air Conditioning Disconnect, Galvanized Steel (Enclosure) Material, Gray, 5.4 in Overall Length, 3.15 in Overall Width, 8.7 in Overall Height, 27 lb
Short Description
Air Conditioning Disconnect, Galvanized Steel (Enclosure), Gray, 60A, 240V, Fusible
Description
30A/2P AIR CONDITIONING FUSIBLE DISCONNECT 240V NE
Product Type
Air Conditioning Disconnect
extra long description
ETN DPF221R 30A/2PAIR COND FUSIBLE
Features
Eaton offers the industry’s most complete line of ACDs. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all application. An Air Conditioning Disconnect (ACD) provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit.
Additional Information
Overall Height
8.7 in
Standards Met
UL Listed;CSA Certified
package quantity
1 ct
Made in USA
yes
accessory type
Air Conditioning Disconnect
Overall Width
3.15 in
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DPF221R
GTIN
00782113926865
UPC
782113926865
Taxonomies, Classifications, and Categories
Category Description
A/C DISCONNECTS
Type
Air conditioning disconnect
Packaging
Weight
27 lb
Weight per each
2.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DPF221R.
Jump To:

Cross Referenced

These items are similar to DPF221R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DPF221R Eaton 00782113926865
5B663 WW GRAINGER n/a
WFS2030 ITE n/a
FP221R Schneider Electric 00785901301158

* All prices subject to change.

Begin Live Chat