DH365FGK - 400A/3P HD Fusible Safety Switch 600V Nema 1

Eaton

  • $3123.75 (Each)
  • $3,123.75 (Each)

In-Stock: 1 available locally (Jacksonville - FL, FL) (change location)
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
DH365FGK
Manufacturer
Eaton
Manufacturer's Part Number
DH365FGK
Description
400A/3P HD Fusible Safety Switch 600V Nema 1
Eaton Heavy Duty Single-Throw Fused Safety Switch, 400 A, Nema 1, Painted Steel, Class H, Fusible Without Neutral, Three-Pole, Three-Wire, 600 V, Max HP: 250, 350 HP (3PH @480/600 V), (2)#1/0-(2)300 Kcmil; or (1)#1/0-(1)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113207209 / 00782113207209
Weight per unit
105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,123.75 (Each)
Stock Availability
Jacksonville - FL
1 (Check another store)
All Stores
38
Resources
Images
 
 
DH365FGK - Small Image
 
DH365FGK - Large Image
 
DH365FGK - Large Image
 
DH365FGK - Large Image
 
DH365FGK - Large Image
 
DH365FGK - Video
Attachments
 
 
DH365FGK - Specification Sheet
Brochures
 
 
DH365FGK - Brochure
Other Links
 
 
DH365FGK - Other
 
DH365FGK - Other
 
DH365FGK - Other
 
DH365FGK - Other
 
DH365FGK - Other
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
Painted Steel
Poles
3
amperage rating
400
Voltage Rating
600 V
Dimensions and Weight
Height
10.25
Width
24.38
Depth
45.5
Descriptions
Description
400A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 1
Product Type
400A/3P HD Fusible Sfty SW 600V N1
extra long description
ETN DH365FGK 400A/3P HD Fusible Sft
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Long Description
Eaton Heavy duty single-throw fused safety switch, 400 A, NEMA 1, Painted steel, Class H, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 250, 350 hp (3PH @480/600 V), (2)#1/0-(2)300 kcmil; or (1)#1/0-(1)750 kcmil Al
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH365FGK
GTIN
00782113207209
UPC
782113207209
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
105
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
nema rating
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DH365FGK.
Jump To:

Cross Referenced

These items are similar to DH365FGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ASN365 Eaton Crouse-Hinds n/a
DH365FG Eaton n/a
DH365FGK Eaton 00782113207209
GTH3365 GENERAL ELECTRIC n/a
TH3365 GENERAL ELECTRIC 00783164009170
2CR22 WW GRAINGER n/a
H365 Schneider Electric 00785901482192
F355 Siemens n/a
HF365 Siemens 00783643151048
HFN365 Westinghouse n/a

* All prices subject to change.

Begin Live Chat