DH364URK - 200A/3P HD NF Safety Switch 600V Nema 3R

Eaton

  • $1073.71 (Each)
  • $1,073.71 (Each)

In-Stock: 1 available locally (Tomball, TX) (change location)
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
DH364URK
Manufacturer
Eaton
Manufacturer's Part Number
DH364URK
Description
200A/3P HD NF Safety Switch 600V Nema 3R
Safety Switch, 200 A, 600 V Ac, 3 Poles, 1/3 Phases, 3 Wires, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 16 In Overall Length, 11.25 In Overall Width, 27.66 In Overall Height, 46 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206813 / 00782113206813
Weight per unit
46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,073.71 (Each)
Stock Availability
Tomball
1 (Check another store)
Houston RDC
7
All Stores
227
Resources
Images
 
 
DH364URK - Small Image
 
DH364URK - Large Image
 
DH364URK - Large Image
 
DH364URK - Large Image
 
DH364URK - Large Image
 
DH364URK - Large Image
 
DH364URK - Video
Specifications Sheets
 
 
DH364URK - Specification Sheet
Attachments
 
 
DH364URK - Specification Sheet
Brochures
 
 
DH364URK - Brochure
Other Links
 
 
DH364URK - Other
 
DH364URK - Other
 
DH364URK - Other
 
DH364URK - Other
 
DH364URK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
600 V ac;240 V
Number of Phases
1;3
Number of Wires
3
Material
Painted Galvanized Steel (Enclosure)
amperage rating
200
Poles
3
Dimensions and Weight
Overall Length
16 in;406.4 mm
Depth
11.25
Width
16
Height
27.63
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 200 A, 600 V ac, 3 Poles, 1/3 Phases, 3 Wires, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 16 in Overall Length, 11.25 in Overall Width, 27.66 in Overall Height, 46 lb
Features
Eaton’s Heavy Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4, and 4X. Switches are 100% load-break and 100% load-make rated and are suitable for service entrance use. Available from 30A to 1200A.
Short Description
Safety Switch, 200 A, 600 VAC;240 V
Special Features
Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make;Quick-Break Rotary Blade K-Switch Mechanism
Description
200A/3P HD NF SAFETY SWITCH 600V NEMA 3R
extra long description
ETN DH364URK 200A/3P HD NF Sfty Sw
Additional Information
media
Yes
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Overall Width
11.25 in;285.8 mm
Overall Height
27.66 in;702.5 mm
Standards Met
UL98 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH364URK
GTIN
00782113206813
UPC
782113206813
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
46 lb;20.884 kg
Weight per each
46
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
3R
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 227

Location search:
These alternate items can be purchased instead of DH364URK.
Jump To:

Cross Referenced

These items are similar to DH364URK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AWN364V Eaton Crouse-Hinds n/a
DH364UR Eaton n/a
DH364URK Eaton 00782113206813
THN3364R GENERAL ELECTRIC 00783164011357
THN3364RH GENERAL ELECTRIC n/a
1H384 WW GRAINGER n/a
HNF364R ITE n/a
HU364RB Schneider Electric 00785901505631
HU364RB1 Schneider Electric n/a
HNF364R Siemens 00783643151765
NFR324 Siemens n/a
NFR354 Siemens n/a
RHUN364 Westinghouse n/a

* All prices subject to change.

Begin Live Chat