DH362UGK - 60A/3P HD NF Safety Switch 600V Nema 1

Eaton

  • $447.55 (Each)
  • $447.55 (Each)

In-Stock: 2 available locally (Alexandria, LA) ( change location)
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
DH362UGK
Manufacturer
Eaton
Manufacturer's Part Number
DH362UGK
Description
60A/3P HD NF Safety Switch 600V Nema 1
Safety Switch, 60 A, 600 V Ac, 3 Poles, 1/3 Phases, 2 Wires, Painted Steel (Enclosure) Material, Non Fusible, 8.13 In Overall Length, 10 In Overall Width, 15.88 In Overall Height, 16 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206004 / 00782113206004
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$447.55 (Each)
Stock Availability
Alexandria
2 (Check another store)
All Stores
297
Resources
Brochures
 
 
DH362UGK - Brochure
Other Links
 
 
DH362UGK - Other
 
DH362UGK - Other
 
DH362UGK - Other
Attachments
 
 
DH362UGK - Specification Sheet
Images
 
 
DH362UGK - Small Image
 
DH362UGK - Large Image
 
DH362UGK - Large Image
 
DH362UGK - Video
Specifications Sheets
 
 
DH362UGK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
60
Current Rating
60 A
Material
Painted Steel (Enclosure)
Number Of Phases
1;3
Number Of Wires
2
Poles
Three-pole
Voltage Rating
600 V ac
Dimensions and Weight
Depth
10
Height
15.88
Overall Length
8.13 in;206.5 mm
Width
8.13
Descriptions
Description
60A/3P HD NF SAFETY SWITCH 600V NEMA 1
Extra Long Description
ETN DH362UGK 60A/3P HD NF Sfty Sw 6
Features
Eaton’s Heavy Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4, and 4X. Switches are 100% load-break and 100% load-make rated and are suitable for service entrance use. Available from 30A to 1200A.
Long Description
Safety Switch, 60 A, 600 V ac, 3 Poles, 1/3 Phases, 2 Wires, Painted Steel (Enclosure) Material, Non Fusible, 8.13 in Overall Length, 10 in Overall Width, 15.88 in Overall Height, 16 lb
Product Type
Safety Switch
Short Description
Safety Switch, 60 A, 600 VAC
Special Features
Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make;Quick-Break Rotary Blade K-Switch Mechanism
Additional Information
Enclosure Type
Nema 1
Fusible/Non Fusible
Non Fusible
Made In USA
yes
Media
Yes
Overall Height
15.88 in;403.4 mm
Overall Width
10 in;254 mm
Standards Met
UL98 Listed;UL 50 Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH362UGK
GTIN
00782113206004
UPC
782113206004
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
16 lb;7.264 kg
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Nema Rating
1
Standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 297

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
2 View Store
Sulphur
2 View Store

* All prices subject to change.

Begin Live Chat