DH222NRK - 60A/2P HD Fusible Safety Switch W/Neut 240V Nema3r

Eaton

  • $562.91 (Each)
  • $562.91 (Each)

In-Stock: 3 available locally (Amarillo, TX) (change location)
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
DH222NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH222NRK
Description
60A/2P HD Fusible Safety Switch W/Neut 240V Nema3r
Eaton Heavy Duty Single-Throw Fused Safety Switch, 60 A, Nema 3R, Painted Galvanized Steel, Neutral, Two-Pole, Three-Wire, 240 V, Max HP: 3, 7.5 HP/10, 15 HP/10 HP (1, 3PH @ STD Fuse/Time Delay/250 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205793 / 00782113205793
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$562.91 (Each)
Stock Availability
Amarillo
3 (Check another store)
All Stores
62
Resources
Images
 
 
DH222NRK - Small Image
 
DH222NRK - Large Image
 
DH222NRK - Large Image
 
DH222NRK - Large Image
 
DH222NRK - Large Image
 
DH222NRK - Video
Attachments
 
 
DH222NRK - Specification Sheet
Brochures
 
 
DH222NRK - Brochure
Other Links
 
 
DH222NRK - Other
 
DH222NRK - Other
 
DH222NRK - Other
 
DH222NRK - Other
 
DH222NRK - Other
 
DH222NRK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
240V
amperage rating
60
Material
Galvanized Steel
Dimensions and Weight
Depth
16.5
Height
8.31
Width
9.12
Descriptions
Description
60A/2P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA3R
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
60A/2P HD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DH222NRK 60A/2P HD FSBL Sfty Sw
Long Description
Eaton Heavy duty single-throw fused safety switch, 60 A, NEMA 3R, Painted galvanized steel, Neutral, Two-pole, Three-wire, 240 V, Max Hp: 3, 7.5 hp/10, 15 hp/10 hp (1,3PH @ Std fuse/time delay/250 Vdc), #14-#2 Cu/Al
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH222NRK
GTIN
00782113205793
UPC
782113205793
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DH222NRK.
Jump To:

Cross Referenced

These items are similar to DH222NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH322NW Eaton Crouse-Hinds n/a
DH222NRK Eaton 00782113205793
TH3222R GENERAL ELECTRIC 00783164008968
TH3222RH GENERAL ELECTRIC n/a
1H331 WW GRAINGER n/a
H222NRB Schneider Electric 00785901478034
HF222NR Siemens 00783643150614
NRH322 Siemens n/a
RHF322N Westinghouse n/a

* All prices subject to change.

Begin Live Chat