DG323URB - 100A/3P GD NF Safety Switch 240V Nema 3R

Eaton

  • $546.51 (Each)
  • $546.51 (Each)

In-Stock: 3 available locally (Cedar Park, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
DG323URB
Manufacturer
Eaton
Manufacturer's Part Number
DG323URB
Description
100A/3P GD NF Safety Switch 240V Nema 3R
Safety Switch, 100 A, 240 V Ac, 3 Poles, 3 Phases, 3 Wires, 30 HP, 3NO Switch Configuration, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 9.13 In Overall Length, 11.25 In Overall Width, 19.25 In Overall Height, 12 LB
Slang Terms

Categories
General Duty Safety Switches - Non-Fusible General Duty Safet
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113144375 / 00782113144375
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$546.51 (Each)
Stock Availability
Cedar Park
3 (Check another store)
Austin RDC
9
All Stores
406
Resources
Images
 
 
DG323URB - Small Image
 
DG323URB - Large Image
 
DG323URB - Large Image
 
DG323URB - Video
Specifications Sheets
 
 
DG323URB - Specification Sheet
Attachments
 
 
DG323URB - Specification Sheet
Brochures
 
 
DG323URB - Brochure
Other Links
 
 
DG323URB - Other
 
DG323URB - Other
Features
Current Rating
100 A
Voltage Rating
240 V ac
Number of Phases
3
Number of Wires
3
Material
Painted Galvanized Steel (Enclosure)
amperage rating
100
Poles
3
Dimensions and Weight
Overall Length
9.13 in;231.9 mm
Height
19.25
Depth
7.38
Width
9.13
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 100 A, 240 V ac, 3 Poles, 3 Phases, 3 Wires, 30 HP, 3NO Switch Configuration, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 9.13 in Overall Length, 11.25 in Overall Width, 19.25 in Overall Height, 12 lb
Features
Eaton's General Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. They are available in NEMA 1 general purpose or NEMA 3R rainproof enclosures and are suitable for service entrance applications. Switches are load break rated.
Short Description
Safety Switch, 100 A, 240 VAC, 3P, NF, NEMA 3R
Description
100A/3P GD NF SAFETY SWITCH 240V NEMA 3R
extra long description
ETN DG323URB 100A/3P GD NF Sfty Sw
Additional Information
Power Rating
30 hp
switch configuration
3NO
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Overall Width
11.25 in;285.8 mm
Overall Height
19.25 in;489 mm
Standards Met
Ul Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG323URB
GTIN
00782113144375
UPC
782113144375
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
12 lb;5.448 kg
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
Total availability: 406

Location search:
These alternate items can be purchased instead of DG323URB.
Jump To:

Cross Referenced

These items are similar to DG323URB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHDG323URB Eaton n/a
DG223URB Eaton 00782114731154
DG323URB Eaton 00782113144375
GTGN3323R GENERAL ELECTRIC n/a
TGN3323R GENERAL ELECTRIC 00783164008814
1H265 WW GRAINGER n/a
GNF323R ITE n/a
DU323RB Schneider Electric 00785901491828
GNF323R Siemens 00783643150027
NFR323 Siemens n/a

* All prices subject to change.