DG321NRB - 30A/3P GD Fusible Safety Switch W/Neut 240V Nema3r

Eaton

  • $204.39 (Each)
  • $204.39 (Each)

In-Stock: 4 available locally (Uvalde, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
DG321NRB
Manufacturer
Eaton
Manufacturer's Part Number
DG321NRB
Description
30A/3P GD Fusible Safety Switch W/Neut 240V Nema3r
Safety Switch, 30 A, 240 V Ac, 3 Poles, 4 Wires, 4 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 6.38 In Overall Length, 6.88 In Overall Width, 10.81 In Overall Height, Fusible, 6 LB
Slang Terms

Categories
General Duty Safety Switches - Fusible General Duty Safety SW
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113120348 / 00782113120348
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$204.39 (Each)
Stock Availability
Uvalde
4 (Check another store)
San Antonio RDC
0
All Stores
457
Resources
Images
 
 
DG321NRB - Small Image
 
DG321NRB - Large Image
 
DG321NRB - Large Image
 
DG321NRB - Video
Specifications Sheets
 
 
DG321NRB - Specification Sheet
Attachments
 
 
DG321NRB - Specification Sheet
Brochures
 
 
DG321NRB - Brochure
Other Links
 
 
DG321NRB - Other
 
DG321NRB - Other
Features
Current Rating
30 A
Voltage Rating
240 V ac
Number of Wires
4
Material
Painted Galvanized Steel (Enclosure)
Poles
3
amperage rating
30
Dimensions and Weight
Overall Length
6.38 in;162.1 mm
Height
10.81
Width
6.38
Depth
6.88
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 30 A, 240 V ac, 3 Poles, 4 Wires, 4 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 6.38 in Overall Length, 6.88 in Overall Width, 10.81 in Overall Height, Fusible, 6 lb
Features
Eaton's general duty cartridge fuse safety switches offer premium function and safety features. They have ample wiring space, visible double break rotary blade mechanisms, a side opening door on all enclosures, interlocking mechanism to prevent easy access when the switch is in the ON position, and clearly visible ON/OFF indication. With class H or R fuses, they can be used on systems capable of delivering 10,000 or 100,000 amperes rms symmetrical, respectively.
Short Description
Safety Switch, 30 A, 4 Wires, 600V, 3 Poles, NEMA 3R
Description
30A/3P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA3R
extra long description
ETN DG321NRB 30A/3P GD FSBL Sfty Sw
Additional Information
Power Rating
4 W
Fuse Type
Class H Fuse
Enclosure Type
Nema 3R
Overall Width
6.88 in;174.8 mm
Overall Height
10.81 in;274.6 mm
Fusible/Non Fusible
Fusible
Standards Met
Ul Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG321NRB
GTIN
00782113120348
UPC
782113120348
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight
6 lb;2.724 kg
Weight per each
5.9
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
Total availability: 457

Location search:
These alternate items can be purchased instead of DG321NRB.
Jump To:

Cross Referenced

These items are similar to DG321NRB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHDG321NRB Eaton n/a
DG321NRB Eaton 00782113120348
DG321NRKR Eaton n/a
GTG4321R GENERAL ELECTRIC n/a
TG4321R GENERAL ELECTRIC 00783164008623
1H253 WW GRAINGER n/a
D321NRB Schneider Electric 00785901461067
GF321NR Siemens 00783643335196
JN421R Siemens n/a
NR421 Siemens n/a

* All prices subject to change.