DG221URB - 30A/2P GD NF Safety Switch 240V Nema 3R

Eaton

  • $139.71 (Each)
  • $139.71 (Each)

In-Stock: 2 available locally (Hobbs, NM) (change location)

QTY:
Each
Quick Specs
Catalog Number
DG221URB
Manufacturer
Eaton
Manufacturer's Part Number
DG221URB
Description
30A/2P GD NF Safety Switch 240V Nema 3R
Safety Switch, 30 A, 240 V Ac, 2 Poles, 2 Phases, 2 Wires, 3 HP, 2NO Switch Configuration, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 6.38 In Overall Length, 6.88 In Overall Width, 10.81 In Overall Height, 6 LB
Slang Terms

Categories
General Duty Safety Switches - Non-Fusible General Duty Safet
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113120232 / 00782113120232
Weight per unit
5.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.71 (Each)
Stock Availability
Hobbs
2 (Check another store)
Odessa
0
All Stores
1,310
Resources
Images
 
 
DG221URB - Small Image
 
DG221URB - Large Image
 
DG221URB - Large Image
 
DG221URB - Video
Specifications Sheets
 
 
DG221URB - Specification Sheet
Attachments
 
 
DG221URB - Specification Sheet
Brochures
 
 
DG221URB - Brochure
Other Links
 
 
DG221URB - Other
 
DG221URB - Other
Features
Number of Wires
2
Material
Painted Galvanized Steel (Enclosure)
Current Rating
30 A
Voltage Rating
240 V ac
Number of Phases
2
Poles
2
amperage rating
30
Dimensions and Weight
Overall Length
6.38 in;162.1 mm
Height
10.81
Width
6.38
Depth
6.88
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 30 A, 240 V ac, 2 Poles, 2 Phases, 2 Wires, 3 HP, 2NO Switch Configuration, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 6.38 in Overall Length, 6.88 in Overall Width, 10.81 in Overall Height, 6 lb
Features
Eaton's General Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. They are available in NEMA 1 general purpose or NEMA 3R rainproof enclosures and are suitable for service entrance applications. Switches are load break rated.
Short Description
Safety Switch, 30 A, 240 VAC, 3 Poles, Non Fusible, NEMA 3R
Description
30A/2P GD NF SAFETY SWITCH 240V NEMA 3R
extra long description
ETN DG221URB 30A/2P GD NF Sfty Sw 2
Additional Information
Power Rating
3 hp
switch configuration
2NO
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Overall Width
6.88 in;174.8 mm
Overall Height
10.81 in;274.6 mm
Standards Met
Ul Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG221URB
GTIN
00782113120232
UPC
782113120232
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
6 lb;2.724 kg
Weight per each
5.7
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
Total availability: 1,310

Location search:

Greater Odessa Area

Location Stock Available
Hobbs
2 View Store
Midland
1 View Store
These alternate items can be purchased instead of DG221URB.
Jump To:

Cross Referenced

These items are similar to DG221URB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DG221URB Eaton 00782113120232
1H259 WW GRAINGER n/a
DU221RB Schneider Electric 00785901490340
GF321R Siemens n/a
NFR321 Siemens n/a

* All prices subject to change.