CHT1520 - Type CHT Twin BRKR 1-15/1P 1-20/1P 120/240V 10K

Eaton

  • $53.22 (Each)
  • $53.22 (Each)

In-Stock: 3 available locally (Prosper, TX) (change location)
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
CHT1520
Manufacturer
Eaton
Manufacturer's Part Number
CHT1520
Description
Type CHT Twin BRKR 1-15/1P 1-20/1P 120/240V 10K
Eaton CH Thermal Magnetic Circuit Breaker, Type CHT Twin Breaker, 15-20 A, 10 Kaic, Single-Pole, 120/240V, CHT, #14-8 Awg Cu/Al, CHT, Type CH Loadcenters, 50-60 HZ, Switching Duty Rated, Hcar Rated
Slang Terms
Piggyback Breaker, Twin Breaker, Cheater: Breaker, Mini-Breaker, Half (1/2) Size Breaker, Peanut
Suggest a New Term
Categories
Special Application Plug-In - 1P Special Application Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113631554 / 00782113631554
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.22 (Each)
Stock Availability
Prosper
3 (Check another store)
DFW RDC
74
All Stores
87
Resources
Images
 
 
CHT1520 - Small Image
 
CHT1520 - Large Image
Attachments
 
 
CHT1520 - Specification Sheet
Brochures
 
 
CHT1520 - Brochure
Other Links
 
 
CHT1520 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Descriptions
Description
TYPE CHT TWIN BRKR 1-15/1P 1-20/1P 120/240V 10K
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Product Type
CHT Twin 1-15/1P 1-20/1P 120/240V 10K
extra long description
ETN CHT1520 CHT TWIN 1-15/1P 1-20/1
Long Description
Eaton CH thermal magnetic circuit breaker,Type CHT twin breaker,15-20 A,10 kAIC,Single-pole,120/240V,CHT,#14-8 AWG Cu/Al,CHT,Type CH Loadcenters,50-60 Hz,Switching duty rated, HCAR rated
Also Known As...
Piggyback Breaker
Twin Breaker
Cheater: Breaker
Mini-Breaker
Half (1/2) Size Breaker
Peanut
Additional Information
dimensions
0.7000 IN X 0.5000 IN X 2.6000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHT1520
GTIN
00782113631554
UPC
782113631554
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL Listed,UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 87

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CHT1520.
Jump To:

Cross Referenced

These items are similar to CHT1520 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BD1520 Eaton 00786676369107
BD2015 Eaton 00786676369206
CHT1520 Eaton 00782113631554
CUHBD1520 Eaton n/a
CUHCHT1520 Eaton n/a
5B709 WW GRAINGER n/a
DS26FK ITE n/a
E57KR84 ITE n/a
HOMT1520 Schneider Electric 00785901065418
CH1520 Eaton n/a
5B778 WW GRAINGER n/a
QOT1520 Schneider Electric 00785901418047

* All prices subject to change.

Begin Live Chat