CHSPT2SURGE - Singleph- UL1449 3RD Edition- Type 2 SPD

Eaton

  • $134.01 (Each)
  • $134.01 (Each)

In-Stock: 2 available locally (Stafford, TX) (change location)
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
CHSPT2SURGE
Manufacturer
Eaton
Manufacturer's Part Number
CHSPT2SURGE
Description
Singleph- UL1449 3RD Edition- Type 2 SPD
Single Receptacle, 36 Ka, 120/240 V Ac, SPDT Connection, 60 HZ, 7.5 In Length, 5 In Width, 2.53 In Height, 3 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685971285 / 00786685971285
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.01 (Each)
Stock Availability
Stafford
2 (Check another store)
Houston RDC
0
All Stores
56
Resources
Images
 
 
CHSPT2SURGE - Small Image
 
CHSPT2SURGE - Large Image
 
CHSPT2SURGE - Large Image
 
CHSPT2SURGE - Large Image
 
CHSPT2SURGE - Large Image
Specifications Sheets
 
 
CHSPT2SURGE - Specification Sheet
Attachments
 
 
CHSPT2SURGE - Specification Sheet
Brochures
 
 
CHSPT2SURGE - Brochure
Other Links
 
 
CHSPT2SURGE - Other
 
CHSPT2SURGE - Other
 
CHSPT2SURGE - Other
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
120/240 V ac
Phase
1
Dimensions and Weight
Length
7.5 in
Width
5 in
Height
2.53 in
Descriptions
Description
SINGLEPH- UL1449 3RD EDITION- TYPE 2 SPD
Product Type
single Receptacle
Long Description
Single Receptacle, 36 kA, 120/240 V ac, SPDT Connection, 60 Hz, 7.5 in Length, 5 in Width, 2.53 in Height, 3 lb
Short Description
Single Receptacle, 36 kA, 120/240 VAC
Special Features
Short Circuit Rating 22000 Ka
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
extra long description
EWD CHSPT2SURGE 1PH; UL1449 3RD EDI
Additional Information
Maximum Surge Current
36 kA
Receptacle Type
Single
Connection Type
SPDT
package quantity
1 ct
Made in USA
yes
dimensions
7.5000 IN X 5.0000 IN X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
CHSPT2SURGE
Brand
Eaton Corp
GTIN
00786685971285
UPC
786685971285
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight
3 lb
Weight per each
3
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 4
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Recognized,UL 1449,cUL Certified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CHSPT2SURGE.
Jump To:

Similar Items

Similar items are close alternatives to CHSPT2SURGE, though they may not be 100% alike.

1PH; UL1449 3RD Edition; Type 2 SPD
  • Our Part #: CHSPT2SURGE10
  • Stafford Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHSPT2SURGE10
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($179.94) ·
CHSPT2SURGE10 - Eaton Corp

Stafford Availability: Out Of Stock

Total Availability: In Stock

Book Price

$179.94

Each

QTY:
Each
Add
SPD Type 2 CHSP Service Entrance Surge Protection, 120/240V Line, 150V L-N, 300V...
  • Our Part #: CHSPT2MICR0
  • Stafford Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHSPT2MICRO
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($99.99) ·
CHSPT2MICR0 - Eaton Corp

Stafford Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$99.99

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat