CHSPFMKIT - CHSP Max/Ultra Flushmount Kit

Eaton

  • $63.78 (Each)
  • $63.78 (Each)

In-Stock: 6 available locally (Stafford, TX) ( change location)
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
CHSPFMKIT
Manufacturer
Eaton
Manufacturer's Part Number
CHSPFMKIT
Description
CHSP Max/Ultra Flushmount Kit
Flushmounting Kit, 5 X 0.2 X 0.05 In Size, Metal Material, 4.5 LB
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786685211176 / 00786685211176
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.78 (Each)
Stock Availability
Stafford
6 (Check another store)
Houston RDC
14
All Stores
394
Resources
Images
 
 
CHSPFMKIT - Small Image
 
CHSPFMKIT - Large Image
 
CHSPFMKIT - Large Image
 
CHSPFMKIT - Large Image
 
CHSPFMKIT - Large Image
 
CHSPFMKIT - Large Image
 
CHSPFMKIT - Large Image
Specifications Sheets
 
 
CHSPFMKIT - Specification Sheet
Attachments
 
 
CHSPFMKIT - Specification Sheet
Other Links
 
 
CHSPFMKIT - Other
 
CHSPFMKIT - Other
 
CHSPFMKIT - Other
 
CHSPFMKIT - Other
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
Metal
Dimensions and Weight
Size
5 x 0.2 x 0.05 in
Descriptions
Product Type
Flushmounting Kit
Long Description
Flushmounting Kit, 5 x 0.2 x 0.05 in Size, Metal Material, 4.5 lb
Short Description
CHSP Service Entrance Protection Accessories
Description
CHSP MAX/ULTRA FLUSHMOUNT KIT
extra long description
ETN CHSPFMKIT CHSP MAX / Ultra Flus
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Special Features
Suitable for convertible CH loadcenters and CH22N125C
Additional Information
for use with
CHSPT2ULTRA;CHSPT2MAX;CHSPT2MICRO;CHSPTELE;CHSPCABLE
package quantity
1 ct
dimensions
5.0000 IN X 0.2000 IN X 0.0500 IN
Manufacturer Information
Manufacturers Part Number
CHSPFMKIT
Brand
EATON CUTLER-HAMMER
GTIN
00786685211176
UPC
786685211176
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Accessory
Packaging
Weight
4.5 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 394

Location search:

* All prices subject to change.

Begin Live Chat