CHQ220 - Type CHQ Classified BRKR 20A/2 Pole 120/240V 10K

Eaton

  • $40.60 (Each)
  • $40.60 (Each)

  • $406.00 (Per 10)

In-Stock: 1 available locally (Big Spring, TX) (change location)
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
CHQ220
Manufacturer
Eaton
Manufacturer's Part Number
CHQ220
Description
Type CHQ Classified BRKR 20A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 2.5 In Overall Length, 1.5 In Overall Width, 0.60 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113010908 / 00782113010908
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.60 (Each)
Standard Packaging
$406.00 (Per 10)
Stock Availability
Big Spring
1 (Check another store)
Odessa
11
All Stores
721
Resources
Images
 
 
CHQ220 - Small Image
 
CHQ220 - Large Image
 
CHQ220 - Large Image
 
CHQ220 - Large Image
 
CHQ220 - Large Image
Attachments
 
 
CHQ220 - Specification Sheet
Brochures
 
 
CHQ220 - Brochure
Other Links
 
 
CHQ220 - Other
 
CHQ220 - Other
 
CHQ220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
2.5 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 2.5 in Overall Length, 1.5 in Overall Width, 0.60 lb
Features
Eaton UL classified Replacement Circuit Breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.Specified breakers are listed by the manufacturer of the panelboard for use in a particular panel. This doesn’t mean that the panelboard manufacturer produced the specified breaker;it merely means that the panelboa
Short Description
Standard Trip Circuit Breaker, 20 A, 120/240 VAC
Description
TYPE CHQ CLASSIFIED BRKR 20A/2 POLE 120/240V 10K
extra long description
ETN CHQ220 CHQ Classified 20A/2 Pol
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
1.5 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4897
dimensions
2.5000 IN X 1.5000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHQ220
GTIN
00782113010908
UPC
782113010908
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
3/4" Thermal magnetic circuit breakers
Packaging
Weight
0.60 lb
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 721

Location search:
These alternate items can be purchased instead of CHQ220.
Jump To:

Cross Referenced

These items are similar to CHQ220 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHQ220 Eaton 00782113010908
QO220 Schneider Electric 00785901400363
BR220 Eaton 00786676362856
BRH220 Eaton 00786676373500
CUHBR220 Eaton n/a
CL220 GENERAL ELECTRIC n/a
GTHQL2120 GENERAL ELECTRIC n/a
1D352 WW GRAINGER n/a
PCB230 ITE n/a
Q225 ITE n/a
HOM220 Schneider Electric 00785901065289
Q230 Siemens 00783643148383

* All prices subject to change.

Begin Live Chat