CHQ120 - Type CHQ Classified BRKR 20A/1 Pole 120/240V 10K

Eaton

  • $19.59 (Each)
  • $19.59 (Each)

  • $195.90 (Per 10)

  • $1,959.00 (Per 100)

In-Stock: 1 available locally (Andrews, TX) (change location)
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
CHQ120
Manufacturer
Eaton
Manufacturer's Part Number
CHQ120
Description
Type CHQ Classified BRKR 20A/1 Pole 120/240V 10K
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 2.5 In Overall Length, 0.8 In Overall Width, 0.30 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113010823 / 00782113010823
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.59 (Each)
Carton
$195.90 (Per 10)
Standard Packaging
$1,959.00 (Per 100)
Stock Availability
Andrews
1 (Check another store)
Odessa
62
All Stores
1,521
Resources
Images
 
 
CHQ120 - Small Image
 
CHQ120 - Large Image
 
CHQ120 - Large Image
 
CHQ120 - Large Image
 
CHQ120 - Large Image
Attachments
 
 
CHQ120 - Specification Sheet
Brochures
 
 
CHQ120 - Brochure
Other Links
 
 
CHQ120 - Other
 
CHQ120 - Other
 
CHQ120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
1
Dimensions and Weight
Overall Length
2.5 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 2.5 in Overall Length, 0.8 in Overall Width, 0.30 lb
Features
Eaton UL classified Replacement Circuit Breakersare available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.Specified breakers are listed by the manufacturer of the panelboard for use in a particular panel. This doesn’t mean that the panelboard manufacturer produced the specified breaker;it merely means that the panelboar
Short Description
Standard Trip Circuit Breaker, 20 A, 120/240 VAC
Description
TYPE CHQ CLASSIFIED BRKR 20A/1 POLE 120/240V 10K
extra long description
ETN CHQ120 CHQ Classified 20A/1 Pol
Special Features
Ground fault
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Standards Met
UL 489 Listed;IGCC 4897
Made in USA
yes
Overall Height
3 in
Overall Width
0.8 in
for use with
Type CH Loadcenters
dimensions
2.5000 IN X 0.7000 IN X 2.7000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHQ120
GTIN
00782113010823
UPC
782113010823
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
3/4" Thermal magnetic circuit breakers
Packaging
Weight
0.30 lb
Weight per each
0.3
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,521

Location search:
These alternate items can be purchased instead of CHQ120.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CHQ120.

3/4" Thermal Magnetic Circuit Breakers, Type CHQ 3/4-Inch Classified Replacement...
  • Our Part #: CHQ120
  • Andrews Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHQ120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.59) ·
CHQ120 - Eaton Corp

Andrews Availability: In Stock

Total Availability: In Stock

Book Price

$19.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CHQ120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHQ120 Eaton 00782113010823
QO120 Schneider Electric 00785901400103

* All prices subject to change.

Begin Live Chat