CHQ115 - Type CHQ Classified BRKR 15A/1 Pole 120/240V 10K

Eaton

  • $19.59 (Each)
  • $19.59 (Each)

  • $195.90 (Per 10)

In-Stock: 10 available locally (Austin RDC, TX) (change location)
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
CHQ115
Manufacturer
Eaton
Manufacturer's Part Number
CHQ115
Description
Type CHQ Classified BRKR 15A/1 Pole 120/240V 10K
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 2.5 In Overall Length, 0.8 In Overall Width, 0.30 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113010816 / 00782113010816
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.59 (Each)
Standard Packaging
$195.90 (Per 10)
Stock Availability
Austin RDC
10 (Check another store)
All Stores
499
Resources
Images
 
 
CHQ115 - Small Image
 
CHQ115 - Large Image
 
CHQ115 - Large Image
Attachments
 
 
CHQ115 - Specification Sheet
Brochures
 
 
CHQ115 - Brochure
Other Links
 
 
CHQ115 - Other
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
120/240 V ac
Current Rating
15 A
interrupt rating
10 kAIC
Poles
1
Dimensions and Weight
Overall Length
2.5 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 2.5 in Overall Length, 0.8 in Overall Width, 0.30 lb
Features
Eaton UL classified Replacement Circuit Breakersare available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.Specified breakers are listed by the manufacturer of the panelboard for use in a particular panel. This doesn’t mean that the panelboard manufacturer produced the specified breaker;it merely means that the panelboar
Short Description
Standard Trip Circuit Breaker, 15 A, 120/240 VAC
Description
TYPE CHQ CLASSIFIED BRKR 15A/1 POLE 120/240V 10K
extra long description
ETN CHQ115 CHQ Classified 15A/1 Pol
Additional Information
Mounting Type
Plug-On
Overall Height
3 in
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Overall Width
0.8 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4897
dimensions
0.7000 IN X 3.0000 IN X 2.7000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHQ115
GTIN
00782113010816
UPC
782113010816
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
3/4" Thermal magnetic circuit breakers
Packaging
Weight
0.30 lb
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 499

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
10 View Store
San Marcos
5 View Store
These alternate items can be purchased instead of CHQ115.
Jump To:

Cross Referenced

These items are similar to CHQ115 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH115 Eaton 00782113101620
CHQ115 Eaton 00782113010816
THQP115 GENERAL ELECTRIC 00783164085679
QO115 Schneider Electric 00785901400066
D115 Siemens 00783643239623
BR115 Eaton 00786676362054
CUHBR115 Eaton n/a
GTHQL1115 GENERAL ELECTRIC n/a
THQL1115 GENERAL ELECTRIC 00783164012859
1D340 WW GRAINGER n/a
PCB115GF ITE n/a
PW1624L1125CU ITE n/a
HOM115 Schneider Electric 00785901065203
HOM115CP Schneider Electric n/a
L22701D340HOM115 Schneider Electric n/a
ECB115 Siemens n/a
PCB120 Siemens n/a
MP115 Thomas & Betts n/a
TBB115 Thomas & Betts n/a
BR115R Westinghouse n/a

* All prices subject to change.

Begin Live Chat