CHPX6BF - CH Pon Flush Cover For 150A or Greater MB LC X6

Eaton

  • $53.62 (Each)
  • $53.62 (Each)

In-Stock: 1 available locally (Marshall, TX) ( change location)
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
CHPX6BF
Manufacturer
Eaton
Manufacturer's Part Number
CHPX6BF
Description
CH Pon Flush Cover For 150A or Greater MB LC X6
Eaton CH Combination Cover, Flush-Mountapplications, Type CH Combination Cover, 150 A, X6, Sandlewood, Nema 1, CH, Flush, 32 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689162399 / 00786689162399
Weight per unit
12.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.62 (Each)
Stock Availability
Marshall
1 (Check another store)
Longview
2
All Stores
349
Resources
Attachments
 
 
CHPX6BF - Specification Sheet
Images
 
 
CHPX6BF - Small Image
 
CHPX6BF - Large Image
 
CHPX6BF - Video
Brochures
 
 
CHPX6BF - Brochure
Other Links
 
 
CHPX6BF - Other
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
Sandalwood
Dimensions and Weight
Size
CH - 3/4 in - plug on neutral
Descriptions
Description
CH PON FLUSH COVER FOR 150A OR GREATER MB LC X6
Extra Long Description
ETN CHPX6BF CH PON FLUSH CVR FOR 20
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH Combination Cover,Flush-mountapplications,Type CH combination cover,150 A,X6,Sandlewood,NEMA 1,CH,Flush,32 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Product Type
CH Pon Flush CVR For 200A MB LC, X6
Special Features
Flush-mountapplications
Additional Information
Dimensions
1.0000 IN X 15.3100 IN X 35.1200 IN
Media
Yes
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
CHPX6BF
GTIN
00786689162399
UPC
786689162399
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
12.5
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 349

Location search:

* All prices subject to change.

Begin Live Chat