CHPX1AS - CH Pon Surface Cover For LCS 125A and Below X1

Eaton

  • $88.03 (Each)
  • $88.03 (Each)

In-Stock: 1 available locally (Springfield, MO) ( change location)
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
CHPX1AS
Manufacturer
Eaton
Manufacturer's Part Number
CHPX1AS
Description
CH Pon Surface Cover For LCS 125A and Below X1
Eaton CH Indoor Surface Cover, Surface or Flush Universalapplications, Type CH Indoor Surface Cover, 100 A, X1, Sandlewood, Nema 1, CH, Surface, Flush, 16 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689162306 / 00786689162306
Weight per unit
6.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.03 (Each)
Stock Availability
Springfield
1 (Check another store)
All Stores
66
Resources
Attachments
 
 
CHPX1AS - Specification Sheet
Images
 
 
CHPX1AS - Small Image
 
CHPX1AS - Large Image
 
CHPX1AS - Video
Brochures
 
 
CHPX1AS - Brochure
Other Links
 
 
CHPX1AS - Other
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
Sandalwood
Dimensions and Weight
Size
CH - 3/4 in - plug on neutral
Descriptions
Description
CH PON SURFACE COVER FOR LCS 125A AND BELOW X1
Extra Long Description
ETN CHPX1AS CH PON SURFACE CVR FOR
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH Indoor Surface Cover,Surface or flush universalapplications,Type CH indoor surface cover,100 A,X1,Sandlewood,NEMA 1,CH,Surface, flush,16 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Product Type
CH Pon Surface CVR For LCS 125A, X1
Special Features
Surface or flush universalapplications
Additional Information
Dimensions
1.0000 IN X 14.3100 IN X 18.7500 IN
Media
Yes
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
CHPX1AS
GTIN
00786689162306
UPC
786689162306
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
6.7
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - Aftermarket
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat