CHP32N225X6 - CH Pon Loadcntr 225A Convertible 32 Spaces

Eaton

  • $285.81 (Each)
  • $285.81 (Each)

In-Stock: 4 available locally (Baytown, TX) (change location)
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
CHP32N225X6
Manufacturer
Eaton
Manufacturer's Part Number
CHP32N225X6
Description
CH Pon Loadcntr 225A Convertible 32 Spaces
Eaton CH Plug-On Neutral Loadcenter, 225A, Convertible, 32 Spaces
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689055196 / 00786689055196
Weight per unit
18.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$285.81 (Each)
Stock Availability
Baytown
4 (Check another store)
Deer Park
0
All Stores
302
Resources
Images
 
 
CHP32N225X6 - Small Image
 
CHP32N225X6 - Large Image
 
CHP32N225X6 - Large Image
 
CHP32N225X6 - Large Image
 
CHP32N225X6 - Video
Attachments
 
 
CHP32N225X6 - Specification Sheet
Brochures
 
 
CHP32N225X6 - Brochure
Other Links
 
 
CHP32N225X6 - Other
 
CHP32N225X6 - Other
 
CHP32N225X6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
225
interrupt rating
25
Wattage
Single-pole
Cover Type
X6
Dimensions and Weight
Width
14.31
Height
3.88
Depth
34.12
Size
X6
Descriptions
Description
CH PON LOADCNTR 225A CONVERTIBLE 32 SPACES
Product Type
CH Pon LC, 225A, Conv, 32SP
extra long description
ETN CHP32N225X6 CH PON LC, 225A, CO
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH plug-on neutral loadcenter, 225A, convertible, 32 spaces
Additional Information
number of spaces
32
media
Yes
Manufacturer Information
Manufacturers Part Number
CHP32N225X6
Brand
Eaton
GTIN
00786689055196
UPC
786689055196
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
18.9
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CHP32N225X6.
Jump To:

Similar Items

Similar items are close alternatives to CHP32N225X6, though they may not be 100% alike.

CH 3/4-Inch Main Loadcenter, 32 Spaces, 32 Circuits, 200 A, 120/240 V, #2 Awg to...
  • Our Part #: CH32N200J
  • Baytown Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CH32N200J
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($218.82) ·
CH32N200J - Eaton Corp

Baytown Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$218.82

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat