CHP24L150X5 - CH Pon Loadcntr 150A Mlo 24 Spaces

Eaton

  • $373.50 (Each)
  • $373.50 (Each)

In-Stock: 1 available locally (Lafayette, LA) (change location)

QTY:
Each
Quick Specs
Catalog Number
CHP24L150X5
Manufacturer
Eaton
Manufacturer's Part Number
CHP24L150X5
Description
CH Pon Loadcntr 150A Mlo 24 Spaces
Eaton CH Main Lug Only Panel, Pon, 150A, X5, Copper Bus, , Nema 1 Indoor, Steel, 10 Kaic, 48 Circuits, 24 Spaces, Single-Phase, 120/240 V, #4 Awg-300 Kcmil
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689054274 / 00786689054274
Weight per unit
16.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$373.50 (Each)
Stock Availability
Lafayette
1 (Check another store)
Alexandria
1
All Stores
95
Resources
Images
 
 
CHP24L150X5 - Small Image
 
CHP24L150X5 - Large Image
 
CHP24L150X5 - Large Image
 
CHP24L150X5 - Large Image
 
CHP24L150X5 - Large Image
 
CHP24L150X5 - Large Image
Attachments
 
 
CHP24L150X5 - Specification Sheet
Brochures
 
 
CHP24L150X5 - Brochure
Other Links
 
 
CHP24L150X5 - Other
 
CHP24L150X5 - Other
 
CHP24L150X5 - Other
 
CHP24L150X5 - Other
 
CHP24L150X5 - Other
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
150
Dimensions and Weight
Width
14.3
Depth
29
Height
4
Size
X5
Descriptions
Description
CH PON LOADCNTR 150A MLO 24 SPACES
Features
Eaton spa panels save time and money with simplified installation procedures and easy-access features. They meet all NEC requirements, offer reliable protection for spa pumps and hot tubs, and provide a ground fault circuit interruption device and a disconnect switch in a single simple device.
Product Type
CH Pon Loadcenter, 150A, Mlo, 24 Spaces
extra long description
ETN CHP24L150X5 CH PON Loadcenter,
Long Description
Eaton CH main lug only panel, PON,150A,X5,Copper bus,,NEMA 1 indoor,Steel,10 kAIC,48 circuits,24 spaces,Single-phase,120/240 V,#4 AWG-300 kcmil
Special Features
PON
Additional Information
number of spaces
24
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP24L150X5
GTIN
00786689054274
UPC
786689054274
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Spa Panel
Packaging
Weight per each
16.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67
Total availability: 95

Location search:
These alternate items can be purchased instead of CHP24L150X5.
Jump To:

Similar Items

Similar items are close alternatives to CHP24L150X5, though they may not be 100% alike.

00782113097718|0782113|782113097718|78211309771|09771|CH24L150D|CH 3/4-Inch Load...
  • Our Part #: CH24L150D
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH24L150D
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($285.97) ·
CH24L150D - Eaton Corp

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$285.97

Each

QTY:
Each
Add

* All prices subject to change.