CHP12L125R - CH Pon Loadcntr 125A Mlo 12 Space N3R

Eaton

  • $227.04 (Each)
  • $227.04 (Each)

In-Stock: 2 available locally (Georgetown, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CHP12L125R
Manufacturer
Eaton
Manufacturer's Part Number
CHP12L125R
Description
CH Pon Loadcntr 125A Mlo 12 Space N3R
Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 125A, X0, Copper, Nema 3R, Metallic, Overhead, 24, 12, Three-Wire, Single-Phase
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689058494 / 00786689058494
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$227.04 (Each)
Stock Availability
Georgetown
2 (Check another store)
Austin RDC
69
All Stores
554
Resources
Images
 
 
CHP12L125R - Small Image
 
CHP12L125R - Large Image
 
CHP12L125R - Large Image
 
CHP12L125R - Large Image
 
CHP12L125R - Large Image
 
CHP12L125R - Large Image
 
CHP12L125R - Video
Attachments
 
 
CHP12L125R - Specification Sheet
Brochures
 
 
CHP12L125R - Brochure
Other Links
 
 
CHP12L125R - Other
 
CHP12L125R - Other
 
CHP12L125R - Other
 
CHP12L125R - Other
 
CHP12L125R - Other
Features
interrupt rating
25
Phase
1
amperage rating
125
Dimensions and Weight
Height
5.19
Size
X0
Width
14.31
Depth
16.75
Descriptions
Description
CH PON LOADCNTR 125A MLO 12 SPACE N3R
Product Type
CH Pon LC, 125A, Mlo, 12SP, N3R
extra long description
ETN CHP12L125R CH PON LC, 125A, MLO
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenters,Cover included,Main Lug Only,125A,X0,Copper,NEMA 3R,Metallic,Overhead,24,12,Three-wire,Single-phase
Special Features
Cover included
Additional Information
media
Yes
number of spaces
12
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP12L125R
GTIN
00786689058494
UPC
786689058494
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
Total availability: 554

Location search:
These alternate items can be purchased instead of CHP12L125R.
Jump To:

Similar Items

Similar items are close alternatives to CHP12L125R, though they may not be 100% alike.

Main Lug Load Center, 12 Spaces, 12 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg...
  • Our Part #: CH12L125R
  • Georgetown Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CH12L125R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($183.44)
CH12L125R - Eaton Corp

Georgetown Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$183.44

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.