CHNSURGE - Type CH 2 Pole Surge Arrester

Eaton

  • $124.17 (Each)
  • $124.17 (Each)

In-Stock: 2 available locally (Midland, TX) (change location)
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
CHNSURGE
Manufacturer
Eaton
Manufacturer's Part Number
CHNSURGE
Description
Type CH 2 Pole Surge Arrester
Eaton Type CH Circuit Breaker Surge Protective Device, Two Pole, Surge Protective Device
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786689353650 / 00786689353650
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.17 (Each)
Stock Availability
Midland
2 (Check another store)
Odessa
1
All Stores
393
Resources
Images
 
 
CHNSURGE - Large Image
 
CHNSURGE - Large Image
 
CHNSURGE - Large Image
 
CHNSURGE - Large Image
 
CHNSURGE - Small Image
Attachments
 
 
CHNSURGE - Specification Sheet
Brochures
 
 
CHNSURGE - Brochure
Other Links
 
 
CHNSURGE - Other
 
CHNSURGE - Other
 
CHNSURGE - Other
 
CHNSURGE - Other
 
CHNSURGE - Other
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
TYPE CH 2 POLE SURGE ARRESTER
Product Type
Type CH 2 Pole Surge Arrester
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
extra long description
EWD CHNSURGE Type CH 2 pole Surge A
Long Description
Eaton Type CH circuit breaker surge protective device,Two Pole, Surge Protective Device
Additional Information
dimensions
3.5000 IN X 6.1000 IN X 2.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHNSURGE
GTIN
00786689353650
UPC
786689353650
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Plug on module surge protection device
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
UL 1449,cUL Certified
Application
OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat