CHMIKCSR - Interlock Accessory For CH 225A Max LC

Eaton

  • $343.64 (Each)
  • $343.64 (Each)

In-Stock: 1 available locally (Sulphur Springs, TX ) ( change location)
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
CHMIKCSR
Manufacturer
Eaton
Manufacturer's Part Number
CHMIKCSR
Description
Interlock Accessory For CH 225A Max LC
Eaton CH Loadcenter Accessories - Mechanical Interlock Kit, CH Mechanical Interlock Kit, Used With CH Loadcenters With CSR/CSH Main Breakers
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786689054335 / 00786689054335
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$343.64 (Each)
Stock Availability
Sulphur Springs
1 (Check another store)
Tyler
3
All Stores
96
Resources
Images
 
 
CHMIKCSR - Small Image
 
CHMIKCSR - Large Image
 
CHMIKCSR - Video
Attachments
 
 
CHMIKCSR - Specification Sheet
Brochures
 
 
CHMIKCSR - Brochure
Other Links
 
 
CHMIKCSR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
225
Interrupt Rating
10
Phase
3
Dimensions and Weight
Depth
7.4
Height
1.3
Width
9
Descriptions
Description
INTERLOCK ACCESSORY FOR CH 225A MAX LC
Extra Long Description
ETN CHMIKCSR Interlock Accessory
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH Loadcenter Accessories - Mechanical Interlock Kit,CH mechanical interlock kit,Used with CH loadcenters with CSR/CSH main breakers
Product Type
Interlock Accessory
Special Features
Used with CH loadcenters with CSR/CSH main breakers
Additional Information
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHMIKCSR
GTIN
00786689054335
UPC
786689054335
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat