CHFN230GF - CH 2-Pole Gfci Breaker, 30A, Pigtail

Eaton

  • $363.83 (Each)
  • $363.83 (Each)

In-Stock: 2 available locally (Galena Park, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CHFN230GF
Manufacturer
Eaton
Manufacturer's Part Number
CHFN230GF
Description
CH 2-Pole Gfci Breaker, 30A, Pigtail
CH 2-Pole Gfci Breaker, 30A, Pigtail, 10KAIC, Class-A Gfci, 5 Ma Personnel Protection, #14-3 Awg
Slang Terms

Categories
Enhanced Commodity Codes - Distribution Equipment
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689537821 / 00786689537821
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$363.83 (Each)
Carton
$363.83 (Each)
Stock Availability
Galena Park
2 (Check another store)
Deer Park
14
All Stores
7,088
Resources
Images
 
 
CHFN230GF - Small Image
 
CHFN230GF - Large Image
 
CHFN230GF - Large Image
 
CHFN230GF - Large Image
Attachments
 
 
CHFN230GF - Specification Sheet
Other Links
 
 
CHFN230GF - Other
 
CHFN230GF - Other
Descriptions
Product Type
CH 2-Pole Gfci Breaker, 30A, Pigtail
extra long description
ETN CHFN230GF CH 2-Pole GFCI Breake
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Description
CH 2-POLE GFCI BREAKER, 30A, PIGTAIL
Long Description
CH 2-Pole GFCI Breaker, 30A, Pigtail, 10kAIC, Class-A GFCI, 5 mA personnel Protection, #14-3 AWG
Additional Information
dimensions
6.1000 IN X 2.2500 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFN230GF
GTIN
00786689537821
UPC
786689537821
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 943
Total availability: 7,088

Location search:
These alternate items can be purchased instead of CHFN230GF.
Jump To:

Similar Items

Similar items are close alternatives to CHFN230GF, though they may not be 100% alike.

Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 30 A, 10 Kaic, Two-Pole,...
  • Our Part #: CHN230GF
  • Galena Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHN230GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($3,574.10)
CHN230GF - Eaton Corp

Galena Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$357.41

Each

QTY:
Each
Add

* All prices subject to change.