CHF245 - Type CHF BRKR 45A/2P 120/240V 10kaic

Eaton

  • $29.93 (Each)
  • $29.93 (Each)

  • $149.65 (Per 5)

  • $748.25 (Per 25)

In-Stock: 1 available locally (San Marcos, TX) (change location)
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
CHF245
Manufacturer
Eaton
Manufacturer's Part Number
CHF245
Description
Type CHF BRKR 45A/2P 120/240V 10kaic
CH Style Load Center, 45 A, 120/240 V, #14 to #1 Awg Wire Size, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685545615 / 00786685545615
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.93 (Each)
Carton
$149.65 (Per 5)
Standard Packaging
$748.25 (Per 25)
Stock Availability
San Marcos
1 (Check another store)
Austin RDC
233
All Stores
2,456
Resources
Images
 
 
CHF245 - Small Image
 
CHF245 - Large Image
 
CHF245 - Large Image
 
CHF245 - Large Image
 
CHF245 - Large Image
Attachments
 
 
CHF245 - Specification Sheet
Brochures
 
 
CHF245 - Brochure
Other Links
 
 
CHF245 - Other
 
CHF245 - Other
 
CHF245 - Other
 
CHF245 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
45 A
Voltage Rating
120/240 V
Wire Size
#14 to #1 AWG
interrupt rating
10
Poles
2
Descriptions
Description
TYPE CHF BRKR 45A/2P 120/240V 10KAIC
Product Type
CH Style Load Center
Long Description
CH Style Load Center, 45 A, 120/240 V, #14 to #1 AWG Wire Size, 0.5 lb
Short Description
CH Style Load Center, 45 A
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
extra long description
ETN CHF245 CHF BREAKER, 45A / 2P 12
Additional Information
for use with
Type CH Breakers
Circuit Breaker Compatibility
CH Circuit Breaker
dimensions
1.5000 IN X 3.2000 IN X 2.6000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CHF245
GTIN
00786685545615
UPC
786685545615
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,HACR Rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,456

Location search:
These alternate items can be purchased instead of CHF245.
Jump To:

Similar Items

Similar items are close alternatives to CHF245, though they may not be 100% alike.

Abbinstall TB250|Crouse MP250|Eaton CL250|Geindust GTHQL2145|Geindust THQL1250|G...
  • Our Part #: CH245
  • San Marcos Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CH245
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CH245 - Eaton Corp

San Marcos Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat