CHF230 - Type CHF BRKR 30A/2P 120/240V 10 Kaic

Eaton

  • $27.44 (Each)
  • $27.44 (Each)

  • $137.20 (Per 5)

  • $686.00 (Per 25)

In-Stock: 30 available locally (West Wichita, KS) (change location)

QTY:
Each
Quick Specs
Catalog Number
CHF230
Manufacturer
Eaton
Manufacturer's Part Number
CHF230
Description
Type CHF BRKR 30A/2P 120/240V 10 Kaic
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.57 LB
Slang Terms

Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786685361901 / 00786685361901
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.44 (Each)
Carton
$137.20 (Per 5)
Standard Packaging
$686.00 (Per 25)
Stock Availability
West Wichita
30 (Check another store)
All Stores
11,115
Resources
Images
 
 
CHF230 - Small Image
 
CHF230 - Large Image
Attachments
 
 
CHF230 - Specification Sheet
Brochures
 
 
CHF230 - Brochure
Tech Bulletins
 
 
CHF230 - Tech Bulletin
Other Links
 
 
CHF230 - Other
Features
Current Rating
30 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
3 in
Descriptions
Description
TYPE CHF BRKR 30A/2P 120/240V 10 KAIC
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 0.75 in Overall Width, 0.57 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
Standard Trip Circuit Breaker, 30 A, 120/240 VAC, Independent Tripping Mechanism
extra long description
ETN CHF230 CHF BREAKER 30A / 2P 120
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
0.75 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
Trip Type
Trip flag
dimensions
1.5000 IN X 0.7500 IN X 2.6000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHF230
GTIN
00786685361901
UPC
786685361901
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.57 lb
Weight per each
0.57
Carton
5
Package
25
Uses, Certifications, and Standards
standard
UL 489,HACR Rated
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Total availability: 11,115

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CHF230.
Jump To:

Similar Items

Similar items are close alternatives to CHF230, though they may not be 100% alike.

Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Plug-On, 120/240...
  • Our Part #: CH230
  • West Wichita Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CH230
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
CH230 - Eaton Corp

West Wichita Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.