CH9MB270 - 70A 2 Circuit Singleph Cu Bus Oem Interior CH Type

Eaton

  • $32.92 (Each)
  • $32.92 (Each)

In-Stock: 10 available locally (Vidalia, LA) (change location)
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
CH9MB270
Manufacturer
Eaton
Manufacturer's Part Number
CH9MB270
Description
70A 2 Circuit Singleph Cu Bus Oem Interior CH Type
Eaton CH Mounting Base, Single Phase, Copper Bus, Oem Interior, CH Type, Single Row Breaker Mounting, Mounting Base, 70 A, CH, Two-Pole, 0.75 In, 2-Pole CH Circuit Breakers
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113418926 / 00782113418926
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.92 (Each)
Stock Availability
Vidalia
10 (Check another store)
Alexandria
38
All Stores
110
Resources
Images
 
 
CH9MB270 - Small Image
 
CH9MB270 - Large Image
 
CH9MB270 - Large Image
 
CH9MB270 - Large Image
 
CH9MB270 - Large Image
 
CH9MB270 - Large Image
 
CH9MB270 - Large Image
 
CH9MB270 - Large Image
 
CH9MB270 - Large Image
 
CH9MB270 - Video
Attachments
 
 
CH9MB270 - Specification Sheet
Brochures
 
 
CH9MB270 - Brochure
Other Links
 
 
CH9MB270 - Other
 
CH9MB270 - Other
 
CH9MB270 - Other
 
CH9MB270 - Other
 
CH9MB270 - Other
 
CH9MB270 - Other
 
CH9MB270 - Other
 
CH9MB270 - Other
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
3/4 in
Descriptions
Description
70A 2 CIRCUIT SINGLEPH CU BUS OEM INTERIOR CH TYPE
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Product Type
70A, 2 Circuit, 1PH, Cu Bus, Oem Int, CH
extra long description
ETN CH9MB270 70A, 2 Circuit,1PH, Cu
Long Description
Eaton CH Mounting Base,Single phase, copper bus, OEM interior, ch type, single row breaker mounting,Mounting base,70 A,CH,Two-pole,0.75 in,2-pole ch circuit breakers
Special Features
Single phase, copper bus, OEM interior, ch type, single row breaker mounting
Additional Information
media
Yes
dimensions
4.5000 IN X 1.7500 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH9MB270
GTIN
00782113418926
UPC
782113418926
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CH9MB270.
Jump To:

Cross Referenced

These items are similar to CH9MB270 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH9MB270 Eaton 00782113418926
2DH57 WW GRAINGER n/a
QON2L70 Schneider Electric 00785901029410

* All prices subject to change.

Begin Live Chat