CH8GS - CH Indoor Surface Cover W/ Door For Size G Boxes

Eaton

  • $131.07 (Each)
  • $131.07 (Each)

In-Stock: 1 available locally (Waxahachie, TX) (change location)
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
CH8GS
Manufacturer
Eaton
Manufacturer's Part Number
CH8GS
Description
CH Indoor Surface Cover W/ Door For Size G Boxes
Loadcenter Cover, 8 Series, 3/4 In Overall Width, Surface Mount, 14 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113098920 / 00782113098920
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.07 (Each)
Stock Availability
Waxahachie
1 (Check another store)
DFW RDC
7
All Stores
70
Resources
Images
 
 
CH8GS - Small Image
 
CH8GS - Large Image
 
CH8GS - Large Image
 
CH8GS - Large Image
 
CH8GS - Large Image
 
CH8GS - Large Image
 
CH8GS - Video
Specifications Sheets
 
 
CH8GS - Specification Sheet
Attachments
 
 
CH8GS - Specification Sheet
Brochures
 
 
CH8GS - Brochure
Other Links
 
 
CH8GS - Other
 
CH8GS - Other
 
CH8GS - Other
 
CH8GS - Other
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
3/4 in
Descriptions
Product Type
Loadcenter Cover
Long Description
Loadcenter Cover, 8 Series, 3/4 in Overall Width, Surface Mount, 14 lb
Short Description
Loadcenter Cover, Surface Mount, For CH32B150J Loadcenter;CH32B200AJ Loadcenter;CH3242B200AJ Loadcenter;CH32N200AJ Loadcenter;CH32B225J Loadcenter
Description
CH INDOOR SURFACE COVER W/ DOOR FOR SIZE G BOXES
extra long description
ETN CH8GS CH Indoor SURF CVR w/Door
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Special Features
Suitable for CH32B150J, CH32B200J, CH3242B200J, CH32N200J, CH32B225J
Additional Information
Mounting Type
Surface Mount
Made in USA
yes
for use with
CH32B150J Loadcenter;CH32B200AJ Loadcenter;CH3242B200AJ Loadcenter;CH32N200AJ Loadcenter;CH32B225J Loadcenter
Overall Width
3/4 in
media
Yes
dimensions
34.1000 IN X 14.3000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8GS
series
8
GTIN
00782113098920
UPC
782113098920
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight
14 lb
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
NEMA 1
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat