CH8CF - CH Indoor Flush/Surface Cover W/ Door For Size C B

Eaton

  • $52.67 (Each)
  • $52.67 (Each)

In-Stock: 2 available locally (Texarkana, TX) ( change location)
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
CH8CF
Manufacturer
Eaton
Manufacturer's Part Number
CH8CF
Description
CH Indoor Flush/Surface Cover W/ Door For Size C B
Loadcenter Cover, 8 Series, 3/4 In Overall Width, Combination Flush/Surface Mount, 8.1 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113098876 / 00782113098876
Weight per unit
8.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.67 (Each)
Stock Availability
Texarkana
2 (Check another store)
All Stores
79
Resources
Images
 
 
CH8CF - Small Image
 
CH8CF - Large Image
 
CH8CF - Large Image
 
CH8CF - Large Image
 
CH8CF - Large Image
 
CH8CF - Large Image
 
CH8CF - Video
Brochures
 
 
CH8CF - Brochure
Other Links
 
 
CH8CF - Other
 
CH8CF - Other
 
CH8CF - Other
 
CH8CF - Other
Attachments
 
 
CH8CF - Specification Sheet
Specifications Sheets
 
 
CH8CF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Dimensions and Weight
Size
3/4 in
Descriptions
Description
CH INDOOR FLUSH/SURFACE COVER W/ DOOR FOR SIZE C B
Extra Long Description
ETN CH8CF CH Indoor Flsh/SURF CVR w
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Loadcenter Cover, 8 Series, 3/4 in Overall Width, Combination Flush/Surface Mount, 8.1 lb
Product Type
Loadcenter Cover
Short Description
Loadcenter Cover, Combination Flush/Surface Mount, For CH20L125C Loadcenter;CH24L125C Loadcenter;CH18L3125C Loadcenter;CH24L3125C Loadcenter;CH22B100AC Loadcenter;CH22N100AC Loadcenter
Special Features
Surface or flush applications
Additional Information
Dimensions
22.0000 IN X 15.3000 IN X 1.1000 IN
For Use With
CH20L125C Loadcenter;CH24L125C Loadcenter;CH18L3125C Loadcenter;CH24L3125C Loadcenter;CH22B100AC Loadcenter;CH22N100AC Loadcenter
Made In USA
yes
Media
Yes
Mounting Type
Combination Flush/Surface Mount
Overall Width
3/4 in
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8CF
Series
8
GTIN
00782113098876
UPC
782113098876
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight
8.1 lb
Weight per each
8.1
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Nema Rating
NEMA 1
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat