CH370 - Type CH BRKR 70A/3 Pole 240V 10K

Eaton

  • $339.08 (Each)
  • $339.08 (Each)

  • $1,695.40 (Per 5)

In-Stock: 6 available locally (Tyler, TX) (change location)
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
CH370
Manufacturer
Eaton
Manufacturer's Part Number
CH370
Description
Type CH BRKR 70A/3 Pole 240V 10K
Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 70 A, 10 Kaic, Three-Pole, 240V, CH, Common Breaker Trip, #10-1/0 Awg Cu/Al, CH, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113102139 / 00782113102139
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$339.08 (Each)
Standard Packaging
$1,695.40 (Per 5)
Stock Availability
Tyler
6 (Check another store)
All Stores
119
Resources
Images
 
 
CH370 - Small Image
 
CH370 - Large Image
Attachments
 
 
CH370 - Specification Sheet
Brochures
 
 
CH370 - Brochure
Other Links
 
 
CH370 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Product Type
Type CH Breaker 70A/3 Pole 240V 10K
extra long description
ETN CH370 Type CH Breaker 70A/3 Pol
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Description
TYPE CH BRKR 70A/3 POLE 240V 10K
Long Description
Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch standard circuit breaker,70 A,10 kAIC,Three-pole,240V,CH,Common breaker trip,#10-1/0 AWG Cu/Al,CH,Type CH Loadcenters
Additional Information
dimensions
3.5000 IN X 2.7000 IN X 3.2000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH370
GTIN
00782113102139
UPC
782113102139
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.86
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CH370.
Jump To:

Cross Referenced

These items are similar to CH370 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR370 Eaton 00786676368001
CH370 Eaton 00782113102139
GTHQL32070 GENERAL ELECTRIC n/a
THQL32070 GENERAL ELECTRIC 00783164012149
1D329 WW GRAINGER n/a
PC8370 ITE n/a
Q370 ITE n/a
QO370 Schneider Electric 00785901004387
Q370 Siemens 00783643148451

* All prices subject to change.

Begin Live Chat