CH320 - Type CH BRKR 20A/3 Pole 240V 10K

Eaton

  • $325.37 (Each)
  • $325.37 (Each)

  • $1,626.85 (Per 5)

In-Stock: 3 available locally (Athens, TX) ( change location)
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
CH320
Manufacturer
Eaton
Manufacturer's Part Number
CH320
Description
Type CH BRKR 20A/3 Pole 240V 10K
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 240 V Ac, 0.75 In Overall Width, 1 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113102023 / 00782113102023
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$325.37 (Each)
Standard Packaging
$1,626.85 (Per 5)
Stock Availability
Athens
3 (Check another store)
Tyler
0
All Stores
252
Resources
Attachments
 
 
CH320 - Specification Sheet
Images
 
 
CH320 - Small Image
 
CH320 - Large Image
 
CH320 - Large Image
Other Links
 
 
CH320 - Other
Brochures
 
 
CH320 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Interrupt Rating
10 kAIC
Poles
Three-pole
Voltage Rating
240 V ac
Descriptions
Description
TYPE CH BRKR 20A/3 POLE 240V 10K
Extra Long Description
ETN CH320 Type CH Breaker 20A/3 Pol
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Long Description
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 240 V ac, 0.75 in Overall Width, 1 lb
Product Type
Standard Trip Circuit Breaker
Short Description
3P Standard Trip Circuit Breaker, Plug-on, 20 A, 240 VAC
Additional Information
Circuit Breaker Type
Standard Trip Circuit Breaker
Dimensions
2.2000 IN X 3.3000 IN X 2.6000 IN
For Use With
Type CH Loadcenters
Mounting Type
Plug-On
Overall Width
0.75 in
Standards Met
UL 489 Listed;IGCC 4813
Trip Type
Common breaker trip
Tripping Mechanism
Common
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH320
GTIN
00782113102023
UPC
782113102023
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Package
5
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 252

Location search:
These alternate items can be purchased instead of CH320.
Jump To:

Cross Referenced

These items are similar to CH320 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH320 Eaton 00782113102023
CUHBR320 Eaton n/a
GTHQL32020 GENERAL ELECTRIC n/a
THQL32020 GENERAL ELECTRIC 00783164013016
1D322 WW GRAINGER n/a
PC8320 ITE n/a
Q320 ITE n/a
QO320 Schneider Electric 00785901400684
QO320CP Schneider Electric n/a
Q320 Siemens 00783643148406
BR320 Westinghouse n/a

* All prices subject to change.

Begin Live Chat