CH3100 - Type CH BRKR100A/3 Pole 240V 10K

Eaton

  • $339.97 (Each)
  • $339.97 (Each)

  • $1,699.85 (Per 5)

In-Stock: 1 available locally (Russellville, AR) (change location)
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
CH3100
Manufacturer
Eaton
Manufacturer's Part Number
CH3100
Description
Type CH BRKR100A/3 Pole 240V 10K
Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 100 A, 10 Kaic, Three-Pole, 240V, CH, Common Breaker Trip, #10-1/0 Awg Cu/Al, CH, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113102405 / 00782113102405
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$339.97 (Each)
Standard Packaging
$1,699.85 (Per 5)
Stock Availability
Russellville
1 (Check another store)
Little Rock
7
All Stores
321
Resources
Images
 
 
CH3100 - Small Image
 
CH3100 - Large Image
Attachments
 
 
CH3100 - Specification Sheet
Brochures
 
 
CH3100 - Brochure
Other Links
 
 
CH3100 - Other
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
240 V - 240 V
interrupt rating
10 kAIC
Poles
3
Descriptions
Product Type
Type CH BREAKER100A/3 Pole 240V 10K
extra long description
ETN CH3100 Type CH Breaker100A/3 Po
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Description
TYPE CH BRKR100A/3 POLE 240V 10K
Long Description
Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch standard circuit breaker,100 A,10 kAIC,Three-pole,240V,CH,Common breaker trip,#10-1/0 AWG Cu/Al,CH,Type CH Loadcenters
Additional Information
dimensions
2.2000 IN X 3.1000 IN X 2.6000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH3100
GTIN
00782113102405
UPC
782113102405
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.86
Carton
1
Package
5
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 321

Location search:
These alternate items can be purchased instead of CH3100.
Jump To:

Cross Referenced

These items are similar to CH3100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR3100 Eaton 00786676368094
CH3100 Eaton 00782113102405
GTHQL32100 GENERAL ELECTRIC n/a
THQL32100 GENERAL ELECTRIC 00783164012163
5A539 WW GRAINGER n/a
PCB3100 ITE n/a
Q3100 ITE n/a
QO3100 Schneider Electric 00785901004417
Q3100 Siemens 00783643148475

* All prices subject to change.

Begin Live Chat