CH2L125SP - 1 PH/CH Loadcntr 125A Mlo 2/4 Cir. Cu Bus Surface

Eaton

  • $67.36 (Each)
  • $67.36 (Each)

In-Stock: 1 available locally (Vidalia, LA) (change location)
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
CH2L125SP
Manufacturer
Eaton
Manufacturer's Part Number
CH2L125SP
Description
1 PH/CH Loadcntr 125A Mlo 2/4 Cir. Cu Bus Surface
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V Ac, #1 to 4/0 Awg Wire Size, Metallic Material, Copper Bus Material, 6.88 In Overall Length, 3.39 In Overall Width, 11.38 In Overall Height, Surface Mount (Trim), 3.3 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114190470 / 00782114190470
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.36 (Each)
Stock Availability
Vidalia
1 (Check another store)
Alexandria
2
All Stores
83
Resources
Images
 
 
CH2L125SP - Small Image
 
CH2L125SP - Large Image
 
CH2L125SP - Large Image
 
CH2L125SP - Large Image
 
CH2L125SP - Large Image
 
CH2L125SP - Video
Attachments
 
 
CH2L125SP - Specification Sheet
Brochures
 
 
CH2L125SP - Brochure
Other Links
 
 
CH2L125SP - Other
 
CH2L125SP - Other
 
CH2L125SP - Other
 
CH2L125SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#1 to 4/0 AWG
Material
Metallic
Phase
1
amperage rating
125
interrupt rating
25
Wattage
Four-pole
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
6.88 in;174.6 mm
Width
4.5
Height
3.13
Depth
9.5
Size
6
Descriptions
Long Description
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V ac, #1 to 4/0 AWG Wire Size, Metallic Material, Copper Bus Material, 6.88 in Overall Length, 3.39 in Overall Width, 11.38 in Overall Height, Surface Mount (Trim), 3.3 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 2/2 C, 125 A
Product Type
Main Lug Load Center
Special Features
Standard In
Description
1 PH/CH LOADCNTR 125A MLO 2/4 CIR. CU BUS SURFACE
extra long description
ETN CH2L125SP 1 Ph/CH LC 125A MLO 2
Additional Information
media
Yes
number of spaces
2
Number of Circuits
2
Enclosure Type
Nema 1
for use with
Type CH Breakers
Overall Width
3.39 in;86.1 mm
Overall Height
11.38 in;288.9 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Mounting Type
Surface Mount (Trim)
Recommended Environment
Indoor
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH2L125SP
GTIN
00782114190470
UPC
782114190470
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight
3.3 lb
Weight per each
3.3
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Surface Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CH2L125SP.
Jump To:

Similar Items

Similar items are close alternatives to CH2L125SP, though they may not be 100% alike.

Main Lug Load Center, 2 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg ...
  • Our Part #: BR24L125SP
  • Vidalia Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR24L125SP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($60.48) ·
BR24L125SP - Eaton Corp

Vidalia Availability: In Stock

Total Availability: In Stock

Book Price

$60.48

Each

QTY:
Each
Add
Main Lug Load Center, 4 Spaces, 8 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg ...
  • Our Part #: BR48L125SP
  • Vidalia Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR48L125SP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($58.29) ·
BR48L125SP - Eaton Corp

Vidalia Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.29

Each

QTY:
Each
Add
Eaton Eaton BR Main Lug Loadcenter , No Feed-Thru Lugs, Convertible Main, 200 A,...
  • Our Part #: BR48L125FP
  • Vidalia Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR48L125FP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.32) ·
BR48L125FP - Eaton Corp

Vidalia Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH2L125SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR24L125S Eaton n/a
BR48L125FDP Eaton 00786676002288
BR48L125FP Eaton 00786676001717
BR48L125SP Eaton 00786676001236
CH2L125SP Eaton 00782114190470
CUHBR48L125S Eaton n/a
GTL412CT GENERAL ELECTRIC n/a
QTH3 GENERAL ELECTRIC n/a
HOM48L125GC Schneider Electric 00785901484363
E0408ML1125FCU Siemens n/a

* All prices subject to change.

Begin Live Chat