CH260GFT - Type BR 5 Ma GFI BRKR 60A/2 Pole 120/240V 10K_Self

Eaton

  • $327.90 (Each)
  • $327.90 (Each)

In-Stock: 1 available locally (Salina, KS) (change location)

QTY:
Each
Quick Specs
Catalog Number
CH260GFT
Manufacturer
Eaton
Manufacturer's Part Number
CH260GFT
Description
Type BR 5 Ma GFI BRKR 60A/2 Pole 120/240V 10K_Self
Ground Fault Circuit Breaker, 60 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, #14 to #4 Awg Wire Size, 2 In Overall Height, 4.5 In Overall Length, 2.75 In Overall Width, 0.7 LB
Slang Terms

Categories
Ground Fault Gfci Plug - In Circuit Breakers
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676025669 / 00786676025669
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$327.90 (Each)
Stock Availability
Salina
1 (Check another store)
West Wichita
0
All Stores
1
Resources
Images
 
 
CH260GFT - Small Image
 
CH260GFT - Large Image
 
CH260GFT - Large Image
 
CH260GFT - Large Image
Attachments
 
 
CH260GFT - Specification Sheet
Brochures
 
 
CH260GFT - Brochure
Other Links
 
 
CH260GFT - Other
 
CH260GFT - Other
 
CH260GFT - Other
Features
Current Rating
60 A
Wire Size
#14 to #4 AWG
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
2
connection
Plug-on
Dimensions and Weight
Overall Length
4.5 in
Descriptions
Description
TYPE BR 5 MA GFI BRKR 60A/2 POLE 120/240V 10K_SELF
Product Type
Ground Fault Circuit Breaker
Long Description
Ground Fault Circuit Breaker, 60 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, #14 to #4 AWG Wire Size, 2 in Overall Height, 4.5 in Overall Length, 2.75 in Overall Width, 0.7 lb
Features
Eaton’s CH Spa Panels are premium factory-assembled “combination” units that provide ground fault protection, as well as a convenient way to turn spa pumps on and off. The NEC requires that all pool and spa pumps be protected by a ground fault interrupter and a disconnect switch mounted within 10 feet of the tub or the spa.
Short Description
2P Ground Fault Circuit Breaker, 60 A,Common Trip
extra long description
ETN CH260GFT BR 5 MA GFI 60A/2 POLE
Special Features
Ground Fault Self Test
Additional Information
circuit breaker type
Ground Fault Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
2 in
Overall Width
2.75 in
Standards Met
IGCC Standards 4897
dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CH260GFT
GTIN
00786676025669
UPC
786676025669
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight
0.7 lb
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
Total availability: 1

Location search:

Greater West Wichita Area

Location Stock Available
Salina
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CH260GFT.
Jump To:

Similar Items

Similar items are close alternatives to CH260GFT, though they may not be 100% alike.

Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 60 A, 10 Kaic, Two-Pole,...
  • Our Part #: CHN260GF
  • Salina Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHN260GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($357.41)
CHN260GF - Eaton Corp

Salina Availability: Out Of Stock

Total Availability: In Stock

Book Price

$357.41

Each

QTY:
Each
Add
Eaton CUHCH260GF|Grainger 1D316|Ite PCB260GF|Ite QF260|Schneider QO260GFI|Siemen...
  • Our Part #: CH260GF
  • Salina Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CH260GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($318.35)
CH260GF - Eaton Corp

Salina Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$318.35

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
There were no add-on items found for CH260GFT.

* All prices subject to change.