CC3100 - CC BRKR 100A/3 Pole 240V 10K

Eaton

  • $817.32 (Each)
  • $817.32 (Each)

In-Stock: 2 available locally (Ft. Worth, TX) (change location)
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
CC3100
Manufacturer
Eaton
Manufacturer's Part Number
CC3100
Description
CC BRKR 100A/3 Pole 240V 10K
Eaton BR Main Breaker Kit, Molded Case Breaker, 100 A, 10 Kaic, Three-Pole, 240 V, #4-4/0 Awg Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
Slang Terms

Suggest a New Term
Categories
Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113386553 / 00782113386553
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$817.32 (Each)
Stock Availability
Ft. Worth
2 (Check another store)
DFW RDC
0
All Stores
2
Resources
Images
 
 
CC3100 - Small Image
 
CC3100 - Large Image
 
CC3100 - Large Image
 
CC3100 - Large Image
Attachments
 
 
CC3100 - Specification Sheet
Brochures
 
 
CC3100 - Brochure
Other Links
 
 
CC3100 - Other
 
CC3100 - Other
 
CC3100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
extra long description
ETN CC3100 CC Breaker 100A/3 Pole 2
Product Type
CC Breaker 100A/3 Pole 240V 10K
Description
CC BRKR 100A/3 POLE 240V 10K
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR main breaker kit,Molded case breaker,100 A,10 kAIC,Three-pole,240 V,#4-4/0 AWG Cu/Al,CC,Type ECC Unit enclosure, convertible loadcenters
Additional Information
dimensions
8.0000 IN X 4.5000 IN X 5.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CC3100
GTIN
00782113386553
UPC
782113386553
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Accessory
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 489,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater DFW RDC Area

Location Stock Available
Ft. Worth
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat