ARP00016CHB - Large Hub Cover Plate

Eaton

  • $26.31 (Each)
  • $26.31 (Each)

  • $157.86 (Per 6)

In-Stock: 5 available locally (Duncan, OK) (change location)
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
ARP00016CHB
Manufacturer
Eaton
Manufacturer's Part Number
ARP00016CHB
Description
Large Hub Cover Plate
Socket Hub Cover Plate, 1.25 In Overall Height, 7 In Overall Width, 8 In Overall Length, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114117279 / 00782114117279
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.31 (Each)
Standard Packaging
$157.86 (Per 6)
Stock Availability
Duncan
5 (Check another store)
Oklahoma City
0
All Stores
646
Resources
Images
 
 
ARP00016CHB - Small Image
 
ARP00016CHB - Large Image
Specifications Sheets
 
 
ARP00016CHB - Specification Sheet
Attachments
 
 
ARP00016CHB - Specification Sheet
Brochures
 
 
ARP00016CHB - Brochure
Other Links
 
 
ARP00016CHB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
8 in
Descriptions
Product Type
Socket Hub Cover Plate
Long Description
Socket Hub Cover Plate, 1.25 in Overall Height, 7 in Overall Width, 8 in Overall Length, 0.5 lb
Short Description
Large Socket Hub Cover Plate, 1.25 in (H), 8in (L), 7" Width
extra long description
ETN ARP00016CHB LARGE HUB COVER PLA
Description
LARGE HUB COVER PLATE
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Special Features
For Use With Meter Sockets
Additional Information
accessory type
Hub Cover Plate
Overall Height
1.25 in
Overall Width
7 in
Standards Met
Ul Listed
for use with
Meter Sockets
package quantity
1 CA
Made in USA
yes
dimensions
8.0000 IN X 7.0000 IN X 1.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ARP00016CHB
GTIN
00782114117279
UPC
782114117279
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Meter socket accessory
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 646

Location search:

Greater Oklahoma City Area

Location Stock Available
Duncan
5 View Store
These alternate items can be purchased instead of ARP00016CHB.
Jump To:

Similar Items

Similar items are close alternatives to ARP00016CHB, though they may not be 100% alike.

Hub Closing Plate, Screw Mount, Painted Aluminum, 0.2 LB/Ea
  • Our Part #: A9064
  • Duncan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A9064
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.17) ·
A9064 - Milbank

Duncan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat