1006352CCH - 200A Commercial Single MTR SKT 1P 4T W/ Hub Closur

Eaton

  • $508.14 (Each)
  • $508.14 (Each)

In-Stock: 3 available locally (San Antonio RDC, TX) (change location)
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
1006352CCH
Manufacturer
Eaton
Manufacturer's Part Number
1006352CCH
Description
200A Commercial Single MTR SKT 1P 4T W/ Hub Closur
Meter Socket, 200 A, 19 In Overall Height, 4.93 In Overall Length, Hub Cover Plate Hub, 1 Phase, 13 In Overall Width, 4 Jaws, 600 V Ac, Lever Bypass, Top/Bottom Feed, 24 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685703374 / 00786685703374
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$508.14 (Each)
Stock Availability
San Antonio RDC
3 (Check another store)
All Stores
91
Resources
Images
 
 
1006352CCH - Small Image
 
1006352CCH - Large Image
 
1006352CCH - Large Image
 
1006352CCH - Large Image
 
1006352CCH - Large Image
 
1006352CCH - Large Image
 
1006352CCH - Large Image
 
1006352CCH - Large Image
Attachments
 
 
1006352CCH - Specification Sheet
Brochures
 
 
1006352CCH - Brochure
Tech Bulletins
 
 
1006352CCH - Tech Bulletin
Other Links
 
 
1006352CCH - Other
 
1006352CCH - Other
 
1006352CCH - Other
 
1006352CCH - Other
 
1006352CCH - Other
 
1006352CCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Voltage Rating
600 V ac
Current Rating
200 A
Phase
1
amperage rating
200
Dimensions and Weight
Overall Length
4.93 in
Descriptions
Description
200A COMMERCIAL SINGLE MTR SKT 1P 4T W/ HUB CLOSUR
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 19 in Overall Height, 4.93 in Overall Length, Hub Cover Plate Hub, 1 Phase, 13 in Overall Width, 4 Jaws, 600 V ac, Lever Bypass, Top/Bottom Feed, 24 lb
Features
All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes (watthour meter is not included in rating). All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry.
Short Description
Meter Socket, 200 A, Hub Cover Plate, 1 Phase
extra long description
ETN 1006352CCH MtrSkt,200A,Ringless
Also Known As...
Meter Socket
Meter Box
Additional Information
Overall Width
13 in
Number of Jaws
4
Bypass Type
Lever Bypass
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
accessory type
Meter Socket
Overall Height
19 in
dimensions
4.9300 IN X 13.0000 IN X 19.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
1006352CCH
GTIN
00786685703374
UPC
786685703374
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
24 lb
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 91

Location search:

* All prices subject to change.

Begin Live Chat