1005826ACH - 125A Singleph Ug

Eaton

  • $136.23 (Each)
  • $136.23 (Each)

In-Stock: 10 available locally (Laredo, TX) (change location)
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
1005826ACH
Manufacturer
Eaton
Manufacturer's Part Number
1005826ACH
Description
125A Singleph Ug
Meter Socket, 125 A, 10.88 In Overall Height, 8 In Overall Width, 3.5 In Overall Length, Top/Bottom Mount, 1 Phase, Solid Top Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 Awg Wire Size, Bottom Feed, 5 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685160221 / 00786685160221
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.23 (Each)
Stock Availability
Laredo
10 (Check another store)
San Antonio RDC
1,028
All Stores
1,047
Resources
Images
 
 
1005826ACH - Small Image
 
1005826ACH - Large Image
 
1005826ACH - Large Image
 
1005826ACH - Large Image
 
1005826ACH - Large Image
 
1005826ACH - Large Image
Attachments
 
 
1005826ACH - Specification Sheet
Brochures
 
 
1005826ACH - Brochure
Tech Bulletins
 
 
1005826ACH - Tech Bulletin
Other Links
 
 
1005826ACH - Other
 
1005826ACH - Other
 
1005826ACH - Other
 
1005826ACH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Wire Size
#8 to 2/0 AWG
Number of Phases
1
Number of Wires
3
Phase
1
amperage rating
125
Voltage Rating
600 V
Dimensions and Weight
Overall Length
3.5 in
Descriptions
Features
Eaton meter socket, Resi type cover, 125A, Under, Solid top, #8-2/0 AWG, 4-jaw, 1-ph, #8-2/0 AWG, Horn bypass, 3-wire, Ringless, 600 Vac
Product Type
Meter Socket
Long Description
Meter Socket, 125 A, 10.88 in Overall Height, 8 in Overall Width, 3.5 in Overall Length, Top/Bottom Mount, 1 Phase, Solid Top Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 AWG Wire Size, Bottom Feed, 5 lb
Short Description
Meter Socket, 125 A, 600V, #8 to 2/0 AWG, UG
Description
125A SINGLEPH UG
extra long description
ETN 1005826ACH 125A, Single Phase,
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
10.88 in
Overall Width
8 in
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
Mounting Type
Top/Bottom Mount
Number of Jaws
4
dimensions
3.5000 IN X 8.0000 IN X 10.8700 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1005826ACH
GTIN
00786685160221
UPC
786685160221
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
5 lb
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,047

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Pearland
1 View Store
Sweetwater
1 View Store

* All prices subject to change.

Begin Live Chat