XTCE250L22A - Contactor 3P FVNR 250A Frame L 2NO2NC 110-250V Ac/

Eaton Corp

  • $3946.16 (Each)
  • $3,946.16 (Each)

In-Stock: 6 available locally (Deer Park, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
XTCE250L22A
Manufacturer
Eaton Corp
Manufacturer's Part Number
XTCE250L22A
Description
Contactor 3P FVNR 250A Frame L 2NO2NC 110-250V Ac/
Contactor, 3000 Operations/H Frequency Rating, Made In Usa, +40°C (Enclosed);+60°C (Open);+80°C (Storage) Maximum Operating Temperature, -40 °C Minimum Operating Temperature, 132 KW Motor Power, 2 (Close Contact);2 (Open Contact) - Auxiliary Contacts, 3 - Phases, 3 - Poles, Csa Certified;IEC/En 60947;Ul;Vde 0660 Standards Met, 400 V Voltage Rating, 7.07 KG Weight
Slang Terms

Categories
Motor Controls - Contactors
Classification
IEC/Freedom Contactor
UNSPSC
-
UPC/EAN/GTIN
015082082017
Weight per unit
14.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,946.16 (Each)
Stock Availability
Deer Park
6 (Check another store)
All Stores
6
Resources
Images
 
 
XTCE250L22A - Small Image
 
XTCE250L22A - Large Image
Specifications Sheets
 
 
XTCE250L22A - Specification Sheet
Features
Number of Phases
3
Voltage Rating
400 V
Descriptions
Product Type
Contactor
Long Description
Contactor, 3000 Operations/h Frequency Rating, Made in USA, +40°C (Enclosed);+60°C (Open);+80°C (Storage) Maximum Operating Temperature, -40 °C Minimum Operating Temperature, 132 kW Motor Power, 2 (Close Contact);2 (Open Contact) - Auxiliary Contacts, 3 - Phases, 3 - Poles, CSA Certified;IEC/EN 60947;UL;VDE 0660 Standards Met, 400 V Voltage Rating, 7.07 kg Weight
Short Description
Contactor, 3 Pole, 132 kW
Description
CONTACTOR 3P FVNR 250A FRAME L 2NO2NC 110-250V AC/
Additional Information
motor power
132 kW
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60°C (Open);+40°C (Enclosed);+80°C (Storage)
Number of Auxiliary Contacts
2 (Open Contact);2 (Close Contact)
Standards Met
IEC/EN 60947;VDE 0660;UL;CSA Certified
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
XTCE250L22A
Brand
Eaton Corp
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight
7.07 kg
Weight per each
14.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
3000 Operations/h
Total availability: 6

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
6 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.