XT0E045DCS - Xtoe Ol 9-45A IEC FR-D Standard

Eaton

  • $140.00 (Each)
  • $140.00 (Each)

In-Stock: 3 available locally (Fort Smith, AR) (change location)

QTY:
Each
Quick Specs
Catalog Number
XT0E045DCS
Manufacturer
Eaton
Manufacturer's Part Number
XTOE045DCS
Description
Xtoe Ol 9-45A IEC FR-D Standard
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 9-45A Overload Range, 55 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685416533 / 00786685416533
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.00 (Each)
Stock Availability
Fort Smith
3 (Check another store)
Springdale
3
All Stores
239
Resources
Images
 
 
XT0E045DCS - Small Image
 
XT0E045DCS - Large Image
 
XT0E045DCS - Large Image
 
XT0E045DCS - Large Image
Attachments
 
 
XT0E045DCS - Specification Sheet
Brochures
 
 
XT0E045DCS - Brochure
Other Links
 
 
XT0E045DCS - Other
 
XT0E045DCS - Other
 
XT0E045DCS - Other
 
XT0E045DCS - Other
 
XT0E045DCS - Other
Descriptions
Description
XTOE OL 9-45A IEC FR-D STANDARD
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Product Type
Xtoe Ol (9-45A) IEC FR-D Standard
extra long description
ETN XTOE045DCS XTOE OL (9-45A) IEC
Long Description
Eaton C440 electronic overload relay, XT IEC Electronic Overload Relay, 9-45A overload range, 55 mm Frame size, NO-NC contact configuration, Direct to contactor mounting, Selectable - 10A, 10, 20, 30 trip type
Additional Information
dimensions
1.8000 IN X 1.4200 IN X 4.3000 IN
Contact Configuration
NO, NC
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOE045DCS
GTIN
00786685416533
UPC
786685416533
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
DIRECT
standard
EN 60947,UL Listed,IEC 60947,CSA Certified,ATEX Compliant,CE Marked,RoHS Compliant

* All prices subject to change.