XT0E005CCS - Xtoe Ol 1-5A IEC FR-C Standard

Eaton

  • $94.40 (Each)
  • $94.40 (Each)

In-Stock: 5 available locally (Deer Park, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
XT0E005CCS
Manufacturer
Eaton
Manufacturer's Part Number
XTOE005CCS
Description
Xtoe Ol 1-5A IEC FR-C Standard
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 1-5A Overload Range, 45 MM Frame, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685416465 / 00786685416465
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.40 (Each)
Stock Availability
Deer Park
5 (Check another store)
All Stores
23
Resources
Images
 
 
XT0E005CCS - Small Image
 
XT0E005CCS - Large Image
 
XT0E005CCS - Large Image
 
XT0E005CCS - Large Image
Attachments
 
 
XT0E005CCS - Specification Sheet
Brochures
 
 
XT0E005CCS - Brochure
Other Links
 
 
XT0E005CCS - Other
 
XT0E005CCS - Other
 
XT0E005CCS - Other
 
XT0E005CCS - Other
 
XT0E005CCS - Other
Descriptions
Description
XTOE OL 1-5A IEC FR-C STANDARD
extra long description
ETN XTOE005CCS XTOE OL (1-5A) IEC F
Product Type
Xtoe Ol (1-5A) IEC FR-C Standard
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Long Description
Eaton C440 electronic overload relay, XT IEC Electronic Overload Relay, 1-5A overload range, 45 mm frame, NO-NC contact configuration, Direct to contactor mounting, Selectable - 10A, 10, 20, 30 trip type
Additional Information
dimensions
1.8000 IN X 1.4200 IN X 4.3000 IN
Contact Configuration
NO, NC
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Manufacturers Part Number
XTOE005CCS
Brand
Eaton
GTIN
00786685416465
UPC
786685416465
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Electronic overload relay
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
DIRECT
standard
EN 60947,IEC 60947,CSA Certified,UL Listed,RoHS Compliant,CE Marked,ATEX Compliant
Total availability: 23

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
5 View Store

Distribution Centers

Location Stock Available
DFW RDC
7 View Store
Springfield
2 View Store

M-Z

Location Stock Available

* All prices subject to change.