XT0B150GC1 - IEC Ovlr Frame G Class 10 120-150a

Eaton

  • $246.19 (Each)
  • $246.19 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
XT0B150GC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB150GC1
Description
IEC Ovlr Frame G Class 10 120-150a
IEC Ovlr Frame G Class 10 120-150a
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
015082784663 / 4015082784669 / 04015082784669
Weight per unit
2.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$246.19 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
XT0B150GC1 - Small Image
 
XT0B150GC1 - Large Image
Installation Sheets
 
 
XT0B150GC1 - Installation Sheet
Attachments
 
 
XT0B150GC1 - Specification Sheet
Features
Terminal Type
Screw
Descriptions
Product Type
Overload Relay
extra long description
BIMETALLIC TYPE; UL, CSA APPROVAL; CONTACTOR MOUNTING; 1NO-1NC AUXILIARY CONTACT; 120 TO 150 AMPERE MOTOR FLA; APPLICABLE STANDARD IEC 60947, EN 60947, CE, ATEX, ROHS
Description
IEC OVLR FRAME G CLASS 10 120-150A
Long Description
OVERLOAD RELAY, BIMETALLIC TYPE; 690 VAC 6 AMPERE CONTACT RATING; UL, CSA APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 120 TO 150 AMPERE MOTOR FLA; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Additional Information
Motor FLA
120 TO 150 AMPERE
Auxiliary Contact
1NO-1NC
Contact Rating
690 VAC 6 AMPERE
Trip Class
CLASS 10A
Ambient Temperature
COMPENSATED
Manufacturer Information
Manufacturers Part Number
XTOB150GC1
Brand
EATON CUTLER-HAMMER
Model
XTOB
GTIN
04015082784669
UPC
015082784663
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
BIMETALLIC
Packaging
Weight per each
2.98
Carton
1
Uses, Certifications, and Standards
Mounting
CONTACTOR
Enclosure
IP20
Approval
UL, CSA
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.