XBUT4PE - 6.2MM Ground Block 26-8awg

Eaton

  • $7.23 (Each)
  • $7.23 (Each)

  • $361.50 (Per 50)

In-Stock: 28 available locally (Oklahoma City, OK) ( change location)
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
XBUT4PE
Manufacturer
Eaton
Manufacturer's Part Number
XBUT4PE
Description
6.2MM Ground Block 26-8awg
Screw Connection Single Level Ground Block, #26 Awg Conductor Size, #10 Awg/4 SQ.MM Conductor Size, Green/Yellow Insulation Color, 0.244 In Overall Length, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116904938 / 00782116904938
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.23 (Each)
Carton
$361.50 (Per 50)
Stock Availability
Oklahoma City
28 (Check another store)
All Stores
2,109
Resources
Images
 
 
XBUT4PE - Small Image
 
XBUT4PE - Large Image
 
XBUT4PE - Large Image
Specifications Sheets
 
 
XBUT4PE - Specification Sheet
Attachments
 
 
XBUT4PE - Specification Sheet
Tech Bulletins
 
 
XBUT4PE - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(3) #26-12 AWG
Material, Color, and Finish
Insulation Color
Green/Yellow
Color
GREEN/YELLOW
Dimensions and Weight
Overall Length
0.244 in
Width
0.24
Length
1.85
Height
2.17
Descriptions
Product Type
Screw Connection Single Level Ground Block
Long Description
Screw Connection Single Level Ground Block, #26 AWG Conductor Size, #10 AWG/4 sq.mm Conductor Size, Green/Yellow Insulation Color, 0.244 in Overall Length, 0.03 lb
Short Description
Screw Connection Single Level Ground Block #26 AWG
Description
6.2MM GROUND BLOCK 26-8AWG
extra long description
ETN XBUT4PE 6.2MM GROUND BLOCK 26-8
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
Minimum Conductor Size
#26 AWG
Maximum Conductor Size
#10 AWG/4 sq.mm
Standards Met
UL Listed;CSA Certified
package quantity
10 CT;50 PK
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT4PE
GTIN
00782116904938
UPC
782116904938
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of XBUT4PE.
Jump To:

Similar Items

Similar items are close alternatives to XBUT4PE, though they may not be 100% alike.

Wpe 4 GN/Yl Terminals
  • MFR Part #: N/A
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($477.00) ·
1010100000 - Weidmuller, Inc.

Check local availability

Total Availability: In Stock

Book Price

$4.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat