XBANS3575P - Din-Rail Slotted 35MM X 7.5MM X 2M

Eaton

  • $28.45 (Each)
  • $28.45 (Each)

  • $711.25 (Per 25)

In-Stock: 1 available locally (Weatherford, TX) ( change location)
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
XBANS3575P
Manufacturer
Eaton
Manufacturer's Part Number
XBANS3575P
Description
Din-Rail Slotted 35MM X 7.5MM X 2M
Din-Rail Slotted, 78.74 In Overall Length, 1.38 In Overall Width, 0.03 In Overall Height, 1.42 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116925803 / 00782116925803
Weight per unit
1.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.45 (Each)
Standard Packaging
$711.25 (Per 25)
Stock Availability
Weatherford
1 (Check another store)
DFW RDC
0
All Stores
1,111
Resources
Tech Bulletins
 
 
XBANS3575P - Tech Bulletin
Images
 
 
XBANS3575P - Small Image
 
XBANS3575P - Large Image
 
XBANS3575P - Large Image
Attachments
 
 
XBANS3575P - Specification Sheet
Specifications Sheets
 
 
XBANS3575P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.03
Length
78.74
Overall Length
78.74 in
Width
1.38
Descriptions
Description
DIN-RAIL SLOTTED 35MM X 7.5MM X 2M
Extra Long Description
ETN XBANS3575P DIN-RAIL SLOTTED 35M
Features
Perforated and unperforated DIN rails in accordance with E 60715.
Long Description
Din-Rail Slotted, 78.74 in Overall Length, 1.38 in Overall Width, 0.03 in Overall Height, 1.42 lb
Product Type
Din-Rail Slotted
Short Description
Din-Rail Slotted, 78.74 x 1.38 x 0.03 in
Additional Information
Overall Height
0.03 in
Overall Width
1.38 in
Package Quantity
1 CT;25 PK
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBANS3575P
GTIN
00782116925803
UPC
782116925803
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal block accessory
Packaging
Weight
1.42 lb
Weight per each
1.42
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
DIN RAIL
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,111

Location search:
These alternate items can be purchased instead of XBANS3575P.
Jump To:

Similar Items

Similar items are close alternatives to XBANS3575P, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat