R5A3030U - UL508 A-Frame 3-Pole 30AMP NF Rotary Disconnect

Eaton

  • $114.61 (Each)
  • $114.61 (Each)

In-Stock: 3 available locally (Nacogdoches, TX) (change location)
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
R5A3030U
Manufacturer
Eaton
Manufacturer's Part Number
R5A3030U
Description
UL508 A-Frame 3-Pole 30AMP NF Rotary Disconnect
Rotary Disconnect Switch, R5 Series, 30 A, 600 V Ac, 3 Poles, Non Fusible, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/GTIN
786685402871 / 00786685402871
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.61 (Each)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
11
Resources
Images
 
 
R5A3030U - Small Image
 
R5A3030U - Large Image
 
R5A3030U - Large Image
 
R5A3030U - Large Image
 
R5A3030U - Large Image
 
R5A3030U - Video
Specifications Sheets
 
 
R5A3030U - Specification Sheet
 
R5A3030U - Specification Sheet
Attachments
 
 
R5A3030U - Specification Sheet
Other Links
 
 
R5A3030U - Other
 
R5A3030U - Other
 
R5A3030U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac
Poles
3
amperage rating
30
Descriptions
Description
UL508 A-FRAME 3-POLE 30AMP NF ROTARY DISCONNECT
Product Type
Rotary Disconnect Switch
Long Description
Rotary Disconnect Switch, R5 Series, 30 A, 600 V ac, 3 Poles, Non Fusible, 0.5 lb
Features
Eaton’s R5 Series of Rotary Disconnects, available in non-fusible configurations from 16A up to 80A, are tested and approved to the UL508 standard. These devices are further tested, to successfully close in on a short-circuit, allowing them to be properly marked ‘suitable for use as a motor disconnect.’ When protected by applicable upstream fusing, as tested, the short-circuit rating of these products goes up to 65 kAIC.
Short Description
Rotary Disconnect Switch, 30 A, 600 VAC, Enclosed, Non-Fusible
extra long description
ETN R5A3030U UL508 A-FRAME 3P 30A N
Additional Information
Fusible/Non Fusible
Non Fusible
Standards Met
UL 508;CSA Certified;IEC Rated;EN Listed;CCC Marked
Made in USA
yes
dimensions
2.5700 IN X 1.7700 IN X 3.3500 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
R5A3030U
series
R5
GTIN
00786685402871
UPC
786685402871
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
ROTARY DISCONNECT SWITCH
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
EN Listed,CSA Certified,IEC Rated,UL 508,CCC Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
3 View Store

Distribution Centers

Location Stock Available
Houston RDC
3 View Store
Springdale
3 View Store

A-L

Location Stock Available
Arlington Branch
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat