P48G11S0312 - 3KVA Mini PWR CNTR 1PH 480V-120/240V

Eaton

  • $3864.21 (Each)
  • $3,864.21 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
P48G11S0312
Manufacturer
Eaton
Manufacturer's Part Number
P48G11S0312
Description
3KVA Mini PWR CNTR 1PH 480V-120/240V
3 Kva Mini Power Center 1PH 480V-120/240V 12 Spaces
Slang Terms

Categories
Control Transformers - Encapsulated Industrial Contro
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121105 - Switchgear systems
UPC/GTIN
786680225529 / 00786680225529
Weight per unit
196 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,864.21 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
21
Resources
Images
 
 
P48G11S0312 - Small Image
 
P48G11S0312 - Large Image
 
P48G11S0312 - Video
Attachments
 
 
P48G11S0312 - Specification Sheet
Features
insulation
180 °C
Phase
Single-phase
Descriptions
Description
3KVA MINI PWR CNTR 1PH 480V-120/240V
Product Type
3KVA MPC 1PH 480V-120/240V
extra long description
ETN P48G11S0312 3KVA MPC 1PH 480V-1
Features
Eaton’s Mini-Power Center incorporates an encapsulated transformer, interior, primary and secondary main circuit breakers in to a single assembly. Mini-Power Centers are ideally suited for applications where 120 volts are required at a remote location, such us parking lots, workbenches, and temporary power on construction sites.
Long Description
3 KVA Mini Power Center 1PH 480V-120/240V 12 spaces
Additional Information
media
Yes
dimensions
8.9000 IN X 11.9000 IN X 29.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
P48G11S0312
GTIN
00786680225529
UPC
786680225529
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Mini-power center
Packaging
Weight per each
196
Carton
1
Uses, Certifications, and Standards
Operating Temperature
115 °C rise
Frequency Rating
60 Hz
standard
ANSI,CSA Certified,UL Listed,IEEE Certified,NAFTA
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Mounting
WALL MOUNT
Total availability: 21

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
15 View Store
San Antonio RDC
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of P48G11S0312.
Jump To:

Similar Items

Similar items are close alternatives to P48G11S0312, though they may not be 100% alike.

Load Center, 12 A, 480 to 120/240 V, Aluminum (Coil Material) Material, 12.60 In...
  • Our Part #: P48G11S03P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: P48G11S03P
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
P48G11S03P - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.