P48G11S03P - 3KVA Mini PWR CNTR 1PH 480V-120/240V

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P48G11S03P
Manufacturer
Eaton
Manufacturer's Part Number
P48G11S03P
Description
3KVA Mini PWR CNTR 1PH 480V-120/240V
Load Center, 12 A, 480 to 120/240 V, Aluminum (Coil Material) Material, 12.60 In Overall Length, 9.70 In Overall Width, 27.05 In Overall Height, 105 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Mini Power Centers
UNSPSC
39121105 - Switchgear systems
UPC/GTIN
786680140136 / 00786680140136
Weight per unit
147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P48G11S03P - Small Image
 
P48G11S03P - Large Image
 
P48G11S03P - Large Image
Attachments
 
 
P48G11S03P - Specification Sheet
Other Links
 
 
P48G11S03P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
12 A
Voltage Rating
480 to 120/240 V
Material
Aluminum (Coil Material)
Phase
Single-phase
Dimensions and Weight
Overall Length
12.60 in;320 mm
Descriptions
Description
3KVA MINI PWR CNTR 1PH 480V-120/240V
Product Type
Load Center
Long Description
Load Center, 12 A, 480 to 120/240 V, Aluminum (Coil Material) Material, 12.60 in Overall Length, 9.70 in Overall Width, 27.05 in Overall Height, 105 lb
Features
Mini-Power Center, Single-phase, PV:480V, Taps:2 at -5% FCBN, SV:120/240V, 115°C, 3 kVA, Al windings , Frame:283, Indoor-Outdoor.
Short Description
Load Center, 12 A, NEMA 3R
extra long description
ETN P48G11S03P Mini-Power Center, S
Additional Information
Enclosure Type
Nema 3R
Overall Width
9.70 in;245 mm
Overall Height
27.05 in;699 mm
Recommended Environment
Indoor;Outdoor
Standards Met
UL Listed;IEEE Certified;CSA Certified;ANSI
Made in USA
yes
dimensions
8.9000 IN X 11.9000 IN X 27.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
P48G11S03P
GTIN
00786680140136
UPC
786680140136
Taxonomies, Classifications, and Categories
Type
Mini-power center
Category Description
Mini Power Centers
Packaging
Weight
105 lb;47 kg
Weight per each
147
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Operating Temperature
115 °C rise
Frequency Rating
60 Hz
standard
IEEE Certified,UL Listed,CSA Certified,ANSI,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat