MMX34AA012F00 - M-Max 3P 480V In/3P 480V Out 12A 7.5HP FS3 W Emc

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
MMX34AA012F00
Manufacturer
Eaton
Manufacturer's Part Number
MMX34AA012F0-0
Description
M-Max 3P 480V In/3P 480V Out 12A 7.5HP FS3 W Emc
Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version, AA Software Design Series, Emc Filter, FS3 Frame, 380-480V, 460V, IP20 Enclosure Rating, 0.5-7 HP, 12A Output, 14.9A Input, Three-Phase In, Three-Phase Out
Slang Terms

Categories
Drives & Accessories - Ac Drives
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685268859 / 00786685268859
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MMX34AA012F00 - Small Image
 
MMX34AA012F00 - Large Image
 
MMX34AA012F00 - Small Image
 
MMX34AA012F00 - Large Image
 
MMX34AA012F00 - Large Image
 
MMX34AA012F00 - Large Image
Attachments
 
 
MMX34AA012F00 - Specification Sheet
Brochures
 
 
MMX34AA012F00 - Brochure
Other Links
 
 
MMX34AA012F00 - Other
 
MMX34AA012F00 - Other
 
MMX34AA012F00 - Other
 
MMX34AA012F00 - Other
 
MMX34AA012F00 - Other
Descriptions
Long Description
Eaton M-Max Series Adjustable Frequency AC Drives Basic Controller, Full version, AA software design series, EMC filter, FS3 frame, 380-480V, 460V, IP20 enclosure rating, 0.5-7 hp, 12A output, 14.9A input, Three-phase in, three-phase out
Special Features
Aa Software Design Series, Emc Filter
Features
Demand more simplicity. The M-Max series of variable frequency drive is a compact system with a broad power range. Factor in the conformal board coating, unique mounting characteristics, simple programming, and its 50°C Rating and the M-Max is perfectly suited for machinery applications in many industries including material handling, HVAC, pumping and more.
Description
M-MAX 3P 480V IN/3P 480V OUT 12A 7.5HP FS3 W EMC
Product Type
MMX 480V, 12A, 7.5HP, FS3, W Emc
extra long description
ETN MMX34AA012F0-0 MMX 480V,12A,7.5
Additional Information
Output Current
12 A
dimensions
3.9400 IN X 10.3300 IN X 4.2700 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MMX34AA012F0-0
GTIN
00786685268859
UPC
786685268859
Taxonomies, Classifications, and Categories
Type
Sensorless vector adjustable frequency drive
Category Description
DRIVES
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
EN 61800-5-1,UL Listed,EN 60204-1,EN 61800-3,cUL Certified,C-Tick Compliant,EMC Category C2, C3, and C4 (Level H): With an internal RFI filter option,CE Marked,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of MMX34AA012F00.
Jump To:

Similar Items

Similar items are close alternatives to MMX34AA012F00, though they may not be 100% alike.

Eaton Powerxl Series DG1 Drive, 480V FR1 , N1, 7.5HP (12A) VT W/ BC.
  • Our Part #: DG1349D0FBC21C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DG1-349D0FB-C21C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,969.44)
DG1349D0FBC21C - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,969.44

Each

QTY:
Each
Add
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0611AAA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0611AAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,324.75)
ECN0611AAA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,324.75

Each

Call nearest store for Item Price
Eaton Powerxl DG1 Variable Frequency Drive, 480V Input. 5.5 KW, 7.5 HP CT, 3PH, ...
  • Our Part #: DG134012FBC21C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: DG1-34012FB-C21C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,013.35)
DG134012FBC21C - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2,013.35

Each

QTY:
Each
Add
00786685858890|0786685|786685858890|78668585889|85889|DC1 34014NB A20N|DC134014N...
  • Our Part #: DC134014NBA20N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: DC1-34014NB-A20N
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,150.54)
DC134014NBA20N - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,150.54

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.